Skip Content

Whole House Fan,24 In,115 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Whole House Fan, 24 In, 115 Volt

Price $608.50 / each

Please sign in or register to access lists

Go

Ship to: 28759 (Change)

Go

Invalid Zip Code

  • Item # 2EAX5
  • Mfr. Model # 2EAX5
  • UNSPSC # 40101604
  • Catalog Page # 4131
  • Shipping Weight 62.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan
  • TypeBelt Drive
  • Speed2
  • Propeller Dia. (In.)24
  • CFM High5600
  • CFM Low3700
  • HP1/3
  • Fan RPM560/370
  • Voltage115
  • Hz60
  • Phase1
  • Amps6.7/4.6
  • Watts335/210
  • Height (In.)15
  • Width (In.)30
  • Depth (In.)30
  • Coverage (Square-Ft.)800
  • Power Cord Length (Ft.)Hardwired
  • Motor TypeSplit Phase
  • Bearing TypeBall
  • Mounting LocationCeiling
  • Housing MaterialGalvanized Steel
  • Propeller MaterialSteel
  • Number of Blades4
  • Ceiling Shutter4C224 or 3C510
  • Agency ComplianceUL, cUL
  • RequiresCeiling Shutter
  • Includes1 x 6'' Wooden Plenum and 3/4 x 7/16'' Adhesive-backed Sponge Rubber Mounting Strip, 2 Speed Switch and 12-Hour Timer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Assembled Whole House Fans

• Mount: horizontal Thermally protected, 2-speed motors 115V/60 Hz Preassembled wood frame
Effectively cool and ventilate an entire home by removing hot, humid air through the attic and drawing in cooler air from outside. Gasket between the venturi and plenum box reduces noise. All models include 2-speed wall switch with 12-hr. timer.
Fans are UL and C-UL Listed.
Heavy Duty Belt Drive and Direct Drive
Painted steel housing. Belt drive models have automatic belt tensioning system which eliminates manual belt adjustment.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
It says you can mount the fan above the joists so you would not have to cut, if 24" on center. What it doesn't tell me is whether the grill fits between them (22 1/2").
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Fikey is loaded.
Additional information about Fikey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The grill does not rely on joists. Wherever you mount the fan, weather its above the joists, or you cut it out, you cut a whole in the drywall ceiling directly underneath the fan and that's where the shutter will mount.
5 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grill does not fit between joists on 24" center. Grill needs 23.5" opening.
3 days ago
by
Read all my Q&A
 
Please wait while more information about sligomaid is loaded.
Additional information about sligomaid could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

How to mount?

Two of your answers have me a little confused (can mount on top of trusses and rough opening is 24x26). If your trusses are 24" on center, can you mount on top so you wouldn't have to cut one?

Also, if your trusses are 24" on center, will the louvered grill fit being mounted between them (22 1/2")?
5 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Fikey is loaded.
Additional information about Fikey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. If you had 12 inch on center joists you would have to line the unit up like the manual states. Since you have 24 inches on center you can use a regular celiling shutter like the 3HHR2.

If you have futher questions, please call 800-472-4643 and speak with one of our tech reps they will be able to assist you.

Thank you for using Grainger Ask and Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
11 months ago
by
Read all my Q&A
 
Please wait while more information about gerbei is loaded.
Additional information about gerbei could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier the motor bearings are prelubricated and do not require any further lubrication. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The specs for this fan say the CFM rating is 3700 low / 5600 high. But the instructions that came with the fan say 2500/3700 cfm. Which is the correct rating?
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about graymatter80 is loaded.
Additional information about graymatter80 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
That fans correct CFM ratings are 3700/Low, and 5600/High per the manufacturer.

Thanks for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about happ is loaded.
Additional information about happ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan requires a 24” to 26” opening. There is a template on the box to give you the exact opening for installation.

Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about JVKNC is loaded.
Additional information about JVKNC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This whole house fan can be mounted in either configuration.

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:18:34.310-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2EAX5, prod, sort_default
1 of 1
  • 2015-07-06T20:18:34.313-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2EAX5, prod, sort_default
1 of 1