Whole House Fan,36 In,115 Volt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Please sign in or register to access lists

Whole House Fan, 36 In, 115 Volt

DAYTON

Price: $922.50 / each

Check Availability
Typically in Stock
  • Item # 1LXN8
  • Mfr. Model # 1LXN8
  • UNSPSC # 40101604
  • Catalog Page # 4131
  • Shipping Weight 82.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWhole House Fan
  • TypeBelt Drive
  • Speed2
  • Propeller Dia. (In.)36
  • CFM High10,600
  • CFM Low7100
  • HP1/2
  • Fan RPM415/275
  • Voltage115
  • Hz60
  • Phase1
  • Amps8.2/6.4
  • Watts850/567
  • Height (In.)15
  • Width (In.)40
  • Depth (In.)40
  • Coverage (Square-Ft.)2500
  • Power Cord Length (Ft.)Hardwired
  • Motor TypeSplit Phase
  • Bearing TypeBall
  • Mounting LocationCeiling
  • Housing MaterialPowder Coated Steel
  • Housing FinishGray
  • Propeller MaterialSteel
  • Number of Blades4
  • Ceiling Shutter4HA12
  • Agency ComplianceUL and C-UL
  • RequiresCeiling Shutter
  • Includes1 x 4" Wooden Plenum Box, Rubber Mounting Gasket, 2 Speed Switch and 12-Hour Timer

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Garage is 16x40
11 months ago
by
Read all my Q&A
 
Please wait while more information about Garagefan is loaded.
Additional information about Garagefan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

You will require about 15 square feet of exhaust opening for this fan.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1

Ask and Answer Disclaimer:
Grainger is neither responsible for, not does it endorse, the content of any statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger.

The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any statements posted, including statements posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such statements.

Use of any linked web site provided in a post is at the user's own risk. This site should not replace the use by you of any technical product manual or other professional resource or adviser available to you.

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger's product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect.

The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer. same on category AAA as well