Skip Content

Bench Grinder,6 In,1/3 HP,115V,3.5 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Grinder, 6 In, 1/3 HP, 115V, 3.5 A

Price $160.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LKR6
  • Mfr. Model # 2LKR6
  • NSN # 3415-01-038-8065
  • UNSPSC # 27112704
  • Catalog Page # 1027
  • Shipping Weight 31.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Grinder
  • HP1/3
  • Voltage115/230
  • Phase1
  • Wheel Dia.6"
  • Dust CollectionNo
  • Amps3.5/1.75
  • No Load RPM3450
  • Wheel Width3/4"
  • Arbor Size1/2"
  • Wheels Center-Center14-1/4"
  • Overall Length18-1/2"
  • Overall Height10"
  • Wheel MaterialAluminum Oxide
  • Grit36 and 60
  • LightNo
  • Hz60
  • IncludesAdjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, 6 Ft Cord
How can we improve our Technical Specifications?

Repair Parts

Displaying repair parts for model:
  • 2LKR6,
  • 2LKR6

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
We purchased the dust collector pedestal and need to know if this product has the dust guards available. If not we would need to find a similar grinder with that option.
10 months ago
by
Read all my Q&A
 
Please wait while more information about Rski is loaded.
Additional information about Rski could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Take a look at our item # 5PZP2.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:46:40.310-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LKR6, prod, sort_default
1 of 1
  • 2015-05-27T20:46:40.312-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LKR6, prod, sort_default
1 of 1