Skip Content

1 HP Bench Grinder, 115/230 Voltage, 1 Phase, 10/5 Amps, 10" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1 HP Bench Grinder, 115/230 Voltage, 1 Phase, 10/5 Amps, 10" Wheel Dia.

Price $498.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LKT2
  • Mfr. Model # 2LKT2
  • UNSPSC # 27112704
  • Catalog Page # 916
  • Shipping Weight 110.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bench grinder is equipped with a totally enclosed ball bearing motor. The armature assembly is dynamically balanced for smooth operation. The motor housing is compact so long pieces of work can press against both wheels without touching the motor frame. Removable wheel guards allow for easy changing of wheels. The tool rests are adjustable for wheel wear and angle grinding.

View More

Technical Specs

  • Item Bench Grinder
  • HP 1
  • Voltage 115/230
  • Phase 1
  • Wheel Dia. 10"
  • Dust Collection Yes
  • Amps 10/5
  • No Load RPM 1725
  • Wheel Width 1"
  • Arbor Size 1"
  • Wheels Center-Center 20"
  • Overall Length 24"
  • Overall Height 16"
  • Exhaust Port Size 2-1/2"
  • Wheel Material Aluminum Oxide
  • Grit 36 and 60
  • Light No
  • Hz 60
  • Includes Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, Single Point Dust Collection, 6 Ft Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.