Skip Content

16 gal. Contractor Wet/Dry Vacuum, 6.5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

16 gal. Contractor Wet/Dry Vacuum, 6.5 Peak HP, 120 Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1VHG1
  • Mfr. Model # 1VHG1
  • UNSPSC # 47121607
  • Catalog Page # N/A
  • Shipping Weight 50.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contractor 2-In-1 Wet/Dry Vacs
• Onboard tool storage Rear blower port
These large-capacity, heavy-duty wet/dry utility vacs feature a single-stage bypass, high-airflow motor, while a removable 2.5-gal. portable vac handles small jobs. Filtration system includes a heavy-duty cartridge filter, portable vac cartridge filter, and a high-efficiency collection bag filter. Lock-On® positive connection hose system. Include 2 sets of cleaning tools. 2-1/2"-dia. tools: 8-ft. hose, 2 extension wands, 14" floor nozzle, 8" utility nozzle, crevice tool, and elbow grip. 1-1/4" dia. tools: 4-ft. hose, crevice tool, and utility nozzle.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6.5
  • Tank Size 16 gal.
  • Series Contractor
  • Air Flow 210 cfm
  • Amps 12
  • Static Pressure 60"
  • Voltage 120
  • Watts 350
  • Tank Material Stainless Steel
  • Average Brush Life 500 hr.
  • Hose Dia. 1-1/4" and 2-1/2"
  • Hose Length 4 ft. and 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 9.75 gal.
  • Dry Capacity 17.25 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge/Collection Filter Bag
  • Hz 60
  • Height 36"
  • Width 20-3/4"
  • Length 26"
  • Warranty 1 yr.
  • Includes Collection Filter Bag, 2-1/2 gal. Removable Vac, 3-Wheel Dolly with Handle, Two Sets of Cleaning Tools, 2-1/2" dia. Tools, 8 ft. Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, 1-1/4" dia. Tools, 4 ft. Hose, Crevice Tool, Utility Nozzle, Rear Blower Port, Tool Holder, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 4 out of 5 by It works well and the detachable vac is handy. Wheels work well when you are using whole unit. Filters are not hard to replace. June 6, 2014
Rated 3 out of 5 by This vac is a very clever idea with the 2n1 concept. It's so convenient to grab the small vac to do some light work instead of having to lug the whole thing around. That said, the large vac has surprisingly poor suction when it comes to picking up water over debris. It truly was a disappointment. The structure us great, the large wheels are fantastic, albeit I did have to modify it slightly during assembly to get the plastic fame to stay on the metal canister. After that it was flawless in that area. But at the end of the day I had to go back to my Ridgid 6.5 hp wet vac as it has superior suction by far. The accessories are mediocre at best and really not enough. I hate to have to give it 3 stars but after 8 months of use, it earned he 3 stars. Too bad. It looks much better than it performers. June 7, 2013
  • 2016-02-06 T19:56:49.989-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1VHG1, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.