Skip Content

Wet/Dry Vacuum,6.5 HP,20 gal.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wet/Dry Vacuum, 6.5 HP, 20 gal., 120V

Price $287.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1VHF9
  • Mfr. Model # 1VHF9
  • UNSPSC # 47121607
  • Catalog Page # 1887
  • Shipping Weight 37.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP6.5
  • Tank Size20 gal.
  • SeriesContractor
  • Air Flow195 cfm
  • Amps12
  • Static Pressure60"
  • Voltage120
  • Watts350
  • Tank MaterialPlastic
  • Average Brush Life500 hr.
  • Hose Dia.1-1/4" and 2-1/2"
  • Hose Length4 ft. and 8 ft.
  • Number of Motor Stages1
  • Power Cord Length18 ft.
  • Wet Capacity5.75 gal.
  • Dry Capacity13.25 gal.
  • DrainYes
  • CastersYes
  • Filter TypeCartridge/Collection Filter Bag
  • Hz60
  • Height35"
  • Width20-3/4"
  • Length24-3/4"
  • Warranty1 yr.
  • IncludesCollection Filter Bag, 2-1/2 gal, Removable Vac, (2) Sets of Cleaning Tools, 2-1/2" dia. Tools, 8 ft. Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, 1-1/4" dia. Tools, 4 ft. Hose, Crevice Tool, Utility Nozzle, Rear Blower Port, Tool Holder, Tank Drain
  • StandardscUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Contractor 2-In-1 Wet/Dry Vacs
• Onboard tool storage Rear blower port
These large-capacity, heavy-duty wet/dry utility vacs feature a single-stage bypass, high-airflow motor, while a removable 2.5-gal. portable vac handles small jobs. Filtration system includes a heavy-duty cartridge filter, portable vac cartridge filter, and a high-efficiency collection bag filter. Lock-On® positive connection hose system. Include 2 sets of cleaning tools. 2-1/2"-dia. tools: 8-ft. hose, 2 extension wands, 14" floor nozzle, 8" utility nozzle, crevice tool, and elbow grip. 1-1/4" dia. tools: 4-ft. hose, crevice tool, and utility nozzle.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by we purchased one to try .bought two more for the shop October 28, 2013
  • 2015-04-26T19:39:49.953-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1VHF9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
(5"hX5 3/4"D ) filter, This is Dayton model # 1VHF9 it has 2 filters,can't find a replacement for the small one
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about 6666 is loaded.
Additional information about 6666 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this unit has 2 filters, there is the cartridge filter part number 4TB95. This filter will include the foam filter sleeve. The foam sleeve is the other filter for this unit.
Thank you for using Grainger Ask and Answer.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1

Answer: 
No, there's actually 2 paper filters the ( both are the cylinder shaped I think there called canister type) The big one measures 7.5" D X 6.25" Tall and the smaller one is 5.75"D X 5.0" Tall. The foam sleeve is something else entirely, I believe its for wet vacuuming but not positive! Thanks for your time
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about 6666 is loaded.
Additional information about 6666 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:39:53.149-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VHF9, prod, sort_default
1 of 1
  • 2015-04-26T19:39:53.152-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1VHF9, prod, sort_default
1 of 1