Skip Content

12 gal. Commerical Wet/Dry Vacuum, 3 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12 gal. Commerical Wet/Dry Vacuum, 3 Peak HP, 120 Voltage

Price $832.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6AKZ2
  • Mfr. Model # 6AKZ2
  • UNSPSC # 47121604
  • Catalog Page # 1888
  • Shipping Weight 50.61 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 3
  • Tank Size 12 gal.
  • Series Commerical
  • Air Flow 109 cfm
  • Amps 11.5
  • Static Pressure 105"
  • Voltage 120
  • Watts 360
  • Tank Material Polyethylene
  • Average Brush Life 750 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 35 ft.
  • Wet Capacity 9.75 gal.
  • Dry Capacity 10.25 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type HEPA Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz 60
  • Height 36-1/2"
  • Width 19"
  • Length 24-1/2"
  • Warranty 1 yr.
  • Includes 10 ft.x 1-1/2" Lock-On(R) Hose, (2) Metal Locking Extension Wands, 14" Poly Master Nozzle with 14" squeegee, 14" Floor Brush, 14" Carpet Tool Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Tank Drain, Tool Basket, (4) Wheel Non-Marking Commercial Dolly with 10" Rear Wheels, HEPA Cartridge Filter, Collection Filter Filter Bag, Foam Sleeve
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.