Skip Content

Wet/Dry Vacuum,4 HP,16 gal.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wet/Dry Vacuum, 4 HP, 16 gal., 120V

Price $966.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AKZ1
  • Mfr. Model # 6AKZ1
  • UNSPSC # 47121604
  • Catalog Page # 1888
  • Shipping Weight 54.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP4
  • Tank Size16 gal.
  • SeriesCommerical
  • Air Flow112 cfm
  • Amps12
  • Static Pressure107"
  • Voltage120
  • Watts383
  • Tank MaterialPolyethylene
  • Average Brush Life800 hr.
  • Hose Dia.1-1/2"
  • Hose Length10 ft.
  • Number of Motor Stages2
  • Power Cord Length35 ft.
  • Wet Capacity12.25 gal.
  • Dry Capacity15 gal.
  • DrainYes
  • CastersYes
  • Filter TypeHEPA Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz60
  • Height36-1/2"
  • Width21"
  • Length24-1/2"
  • Warranty1 yr.
  • Includes10 ft.x 1-1/2" Lock-On(R) Hose, (2) Metal Locking Extension Wands, 14" Poly Master Nozzle with 14" squeegee, 14" Floor Brush, 14" Carpet Tool Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Tank Drain, Tool Basket, Non-Marking 4-Wheel Commercial Dolly with 10" Rear Wheels, On board Tool Storage, HEPA Cartridge Filter, High Efficiency Collection Filter Bag, Foam Sleeve
  • StandardscUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 6AKZ1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Our older model burnt out the motor. We have the cart with floating floor attachment but the power head and tank with three latches are no-longer available. Is there another vacuum with a tank that will fit the cart?
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about 5ftHinrising is loaded.
Additional information about 5ftHinrising could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this unit is not available without the cart, hose or attachments.
Thank you for using Grainger Ask and Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-05-06T20:01:13.107-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AKZ1, prod, sort_default
1 of 1
  • 2015-05-06T20:01:13.109-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AKZ1, prod, sort_default
1 of 1