Skip Content

Wet/Dry Vacuum,3 HP,10 gal.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wet/Dry Vacuum, 3 HP, 10 gal., 120V

Price $746.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AKY9
  • Mfr. Model # 6AKY9
  • UNSPSC # 47121604
  • Catalog Page # 1889
  • Shipping Weight 47.16 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWet/Dry Vacuum
  • Peak HP3
  • Tank Size10 gal.
  • SeriesCommerical
  • Air Flow109 cfm
  • Amps11.5
  • Static Pressure105"
  • Voltage120
  • Watts360
  • Tank MaterialStainless Steel
  • Average Brush Life750 hr.
  • Hose Dia.1-1/2"
  • Hose Length10 ft.
  • Number of Motor Stages2
  • Power Cord Length35 ft.
  • Wet Capacity9.25 gal.
  • Dry Capacity9.25 gal.
  • DrainYes
  • CastersYes
  • Filter TypeHEPA Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz60
  • Height38"
  • Width18"
  • Length21-1/2"
  • Warranty1 yr.
  • Includes10 ft.x 1-1/2" Lock-On(R) Hose, (2) Metal Locking Extension Wands, 14" Poly Master Nozzle with 14" squeegee, 14" Floor Brush, 14" Carpet Tool Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Tank Drain, Heavy Duty 3-Wheel Dolly with Non-marking Casters, 10" Rear Wheels, On-Board Tool Storage Basket, HEPA Cartridge Filter, High Efficiency Collection Filter Bag, Foam Sleeve
  • StandardscUL, US

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 6AKY9

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a Wet/Dry Vacuum that is discotinued need a filter bag.
Dayton 10G MFR#3UP79 ITEM#3UP79 can I still get a filter bag for this? If so what is the ITEM# and cost?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about shortydave is loaded.
Additional information about shortydave could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number 3UP66 is for the Collection Filter Bag. For pricing information, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1