Skip Content

10 gal. Industrial Wet/Dry Vacuum, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

10 gal. Industrial Wet/Dry Vacuum, 120 Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6AKY3
  • Mfr. Model # 6AKY3
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 39.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Tank Size 10 gal.
  • Series Industrial
  • Air Flow 105 cfm
  • Amps 12
  • Static Pressure 120"
  • Voltage 120
  • Watts 370
  • Tank Material Stainless Steel
  • Average Brush Life 5,000 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 18 ft.
  • Wet Capacity 7 gal.
  • Dry Capacity 9 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge/Foam Sleeve
  • Hz 60
  • Height 36"
  • Width 17-3/4"
  • Length 21-1/2"
  • Warranty 1 yr.
  • Includes 10 ft. x 1-1/2" Lock-On(R) Hose, (2) Metal Locking Extension Wands, 14" Metal Floor Nozzle W/Brush, Squeegee Insert, Tank Drain, Heavy Duty 3-Wheel Dolly with 8" Rear Wheels, Storage Basket, Metal Transport Handle, Cartridge Filter, Foam Sleeve
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.