Skip Content

10 gal. Portable Wet/Dry Vacuum, 6.5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

10 gal. Portable Wet/Dry Vacuum, 6.5 Peak HP, 120 Voltage

Price $206.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6AKY2
  • Mfr. Model # 6AKY2
  • UNSPSC # 47121604
  • Catalog Page # 1698
  • Shipping Weight 22.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact vac comes with a powerful single-stage bypass motor. The rustproof, dent-resistant poly tank has onboard accessory and cord storage.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6.5
  • Tank Size 10 gal.
  • Series Portable
  • Air Flow 195 cfm
  • Amps 12
  • Static Pressure 60"
  • Voltage 120
  • Watts 360
  • Tank Material Polyethylene
  • Average Brush Life 500 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 12 Ft.
  • Number of Motor Stages 1
  • Power Cord Length 20 ft.
  • Wet Capacity 7.25 gal.
  • Dry Capacity 9.25 gal.
  • Drain No
  • Casters Yes
  • Filter Type Cartridge/Collection Filter Bag
  • Hz 60
  • Height 22"
  • Width 14-1/2"
  • Length 20-1/4"
  • Warranty 1 yr.
  • Includes 12 ft. x 1-1/2" Lock-On(R) Hose, (2) Plastic Extension Wands, 14" Wet/Dry Floor Nozzle, Crevice Tool, Claw Utility Nozzle, Quick Release 4-Wheel Dolly, On-Board Tool Holder, Antimicrobial Cartridge Filter, High Efficiency Collection Filter Bag
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

DO YOU STOCK A FILTER FOR DAYTON 6AKY2

FILTER SHOWN IN DISPLAY GOES UP TO 8GAL, THIS VAC IS A 10GALLON
11 months ago
by
Read all my Q&A
 
Please wait while more information about RJHSR1 is loaded.
Additional information about RJHSR1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please look at Grainger item 2W435. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:35.020-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AKY2, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:35.022-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6AKY2, prod, sort_default
1 of 1