Skip Content

18 gal. Commercial Wet/Dry Vacuum, 1.3 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18 gal. Commercial Wet/Dry Vacuum, 1.3 Peak HP, 120 Voltage

Price $1,229.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UMR0
  • Mfr. Model # 5UMR0
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 85.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Shovelnose, 18 gallon, wet/dry vacuum features rotationally-molded polyethylene construction, with a 26" cleaning path. The easy-to-use design features simple controls and height adjustment. The vacuum includes a large capacity filter bag.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1.3
  • Tank Size 18 gal.
  • Series Commercial
  • Air Flow 95 cfm
  • Amps 8
  • Static Pressure 294"
  • Voltage 120
  • Hose Length 9 ft.
  • Number of Motor Stages 2
  • Power Cord Length 50 ft.
  • Casters No
  • Height 41-1/2"
  • Width 18-1/2"
  • Length 39"
  • Warranty 2 yr.
  • Includes Cloth Filter Bag, 10" Stair Climbing Wheels, (3) Wand, 9' Hose, Crevice Tool, Dusting Brush, 24" Squeegee Assembly
  • Standards Intertek
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.