Skip Content

18 gal. Contractor Wet/Dry Vacuum, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

18 gal. Contractor Wet/Dry Vacuum, 120 Voltage

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4TB78
  • Mfr. Model # 4TB78
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 41.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Tank Size 18 gal.
  • Series Contractor
  • Air Flow 240 cfm
  • Amps 12
  • Static Pressure 70"
  • Voltage 120
  • Watts 370
  • Tank Material Polyethylene
  • Average Brush Life 5,000 hr.
  • Hose Dia. 2-1/2"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 12.5 gal.
  • Dry Capacity 16.75 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type HEPA Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz 60
  • Height 33"
  • Width 20-1/2"
  • Length 26-1/2"
  • Warranty 1 yr.
  • Includes 8-ft. x 2-1/2" Hose, (2) Extension Wands, 14" Wet Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, Collection Filter Bag, Deluxe Tool Basket, Metal Handle, Rear Wheel (2) Dolly/Basket System, Casters, Vacuum Pick Up Tools, Convertible Blower Port, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.