Skip Content

Wet/Dry Vacuum Cleaner, 12VDC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wet/Dry Vacuum Cleaner, 12VDC Voltage

Price $96.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 26W722
  • Mfr. Model # 26W722
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 5.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum Cleaner
  • Static Pressure 22"
  • Voltage 12VDC
  • Average Brush Life 50 hr.
  • Wet Capacity 0.4 gal.
  • Dry Capacity 0.750 gal.
  • Hz 60
  • Height 9-1/2"
  • Width 8-3/4"
  • Length 9-1/2"
  • Includes 1.0-Gallon Tough Poly Construction Tank, Single-Stage By-Pass Motor For Efficient Wet/Dry Debris Vacuuming, 12V Battery, Trickle Charger, Quiet Operation Designed Motor Housing With A Convenient Fold Down Handle, 1.25 in. Diameter Tool Set: 4 Ft x 1.25 in. Hose, Utility Nozzle w/Brush Insert, Crevice Tool, Dusting Brush, Wall Mounting HolderTool Holder, Disposable Collection Filter BagFoam Sleeve.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.