Skip Content

12 gal. Contractor Wet/Dry Vacuum, 5.5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

12 gal. Contractor Wet/Dry Vacuum, 5.5 Peak HP, 120 Voltage

TM

Price $164.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3VE20
  • Mfr. Model # 3VE20
  • UNSPSC # 47121604
  • Catalog Page # 1695
  • Shipping Weight 22.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-airflow wet/dry vac features a single-stage bypass motor, easy access On/Off switch, cord wrap, and 2-latch lid for easy emptying. It also features a Lock-On® positive connection hose system, a high-quality cartridge filter, and a foam sleeve.

• Poly tank with top handle
• Quiet operation motor housing
• Onboard tool storage
• Convertible blower port

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 5.5
  • Tank Size 12 gal.
  • Series Contractor
  • Air Flow 195 cfm
  • Amps 11.5
  • Static Pressure 59"
  • Voltage 120
  • Watts 345
  • Tank Material Plastic
  • Average Brush Life 400 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 6 gal.
  • Dry Capacity 10 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge/Foam Sleeve
  • Hz 60
  • Height 22-1/2"
  • Width 18-1/2"
  • Length 16-3/4"
  • Warranty 1 yr.
  • Includes Hose, Two Piece Extension Wands, 10" Wet/Dry Floor Nozzle, Crevice Tool, Utility Nozzle, Integral Caster System, Tool Holder, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 2 out of 5 by Very small suction hose, low end performance. Purchased Shop Vac after being frustrated by Dayton poor performance. November 18, 2013
Rated 3 out of 5 by Overall B Great for general cleaning. Not recommended for fine dust or metal particles as the hose diameter is not wide enough and clogs easily. The performance is also at times lacking. March 23, 2012
  • 2016-04-27 T23:30:11.463-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_3VE20, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.