Skip Content

Wet/Dry Vacuum,16 gal.,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wet/Dry Vacuum, 16 gal., 120V

DAYTON

Price: $1,168.00 / each

Please sign in or register to access lists

  • Item # 22XJ60
  • Mfr. Model # 22XJ60
  • UNSPSC # 47121604
  • Catalog Page # 1859
  • Shipping Weight 66.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemWet/Dry Vacuum
  • Tank Size16 gal.
  • SeriesCommercial
  • Air Flow105 cfm
  • Amps12
  • Static Pressure120"
  • Voltage120
  • Watts370
  • Tank MaterialStainless Steel
  • Hose Dia.1-1/2"
  • Hose Length12 ft.
  • Number of Motor Stages2
  • Power Cord Length35 ft.
  • Wet Capacity11.25 gal.
  • Dry Capacity14.75 gal.
  • DrainYes
  • CastersYes
  • Filter TypeHEPA Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz60
  • Height36-3/4"
  • Width23-1/2"
  • Length38"
  • Warranty1 yr.
  • IncludesHEPA Cartridge Filter, Collection Filter Bag, Foam Sleeve, FlipNPour(TM) Dolly, Metal Motor Housing, On Board Tool Storage, 12 ft. x 1-1/2" Hose, (2) Interlocking Metal Extension Wands, 14" Master Nozzle, Squeegee, Floor Brush, Carpet Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Lid Side Tank Handles, Blower Port, Tank Drain
  • StandardscUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.