Skip Content

16 gal. Commercial Wet/Dry Vacuum, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16 gal. Commercial Wet/Dry Vacuum, 120 Voltage

TM

Price $1,047.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XJ58
  • Mfr. Model # 22XJ58
  • UNSPSC # 47121604
  • Catalog Page # 1696
  • Shipping Weight 63.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This vacuum cleans up wet-dry messes and provides routine cleaning maintenance in areas where quiet operation is preferred. It efficiently picks up noncombustible materials, dust, dirt, and debris, as well as liquids and mixtures. It features a Lock-On® positive connection hose system, onboard tool storage, nonmarking wheels, a 12-ft. hose, and a rustproof and dent-resistant poly tank. The innovative, brushless motor provides 5000 hours of run time for increased productivity and decreased downtime. The FlipNPour™ dolly has locking rear wheels that allow the vacuum to be emptied without lifting it up.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Tank Size 16 gal.
  • Series Commercial
  • Air Flow 105 cfm
  • Amps 12
  • Static Pressure 120"
  • Voltage 120
  • Watts 370
  • Tank Material Plastic
  • Average Brush Life 5000 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 12 ft.
  • Number of Motor Stages 2
  • Power Cord Length 35 ft.
  • Wet Capacity 11.25 gal.
  • Dry Capacity 15 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type HEPA Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz 60
  • Height 36"
  • Width 23-1/2"
  • Length 38"
  • Warranty 1 yr.
  • Includes HEPA Cartridge Filter, Collection Filter Bag, Foam Sleeve, FlipNPour(TM) Dolly, On Board Tool Storage, Deluxe Tool Kit Includes: 12 ft. x 1-1/2" Hose, 2 Interlocking Metal Extension Wands, 14" Master Nozzle, Squeegee, Floor Brush, Carpet Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Blower Port, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.