Skip Content

18 gal. Contractor Wet/Dry Vacuum, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18 gal. Contractor Wet/Dry Vacuum, 120 Voltage

Price $636.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XJ55
  • Mfr. Model # 22XJ55
  • UNSPSC # 47121604
  • Catalog Page # 1695
  • Shipping Weight 41.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contractor High-Airflow Wet/Dry Vacs
• Quiet operation motor housing Onboard tool storage Convertible blower port
Feature a single-stage bypass motor, poly or stainless steel tank with top handle, easy access On/Off switch, cord wrap, and 2-latch lid for easy emptying. Lock-On® positive connection hose system; high-quality cartridge filter and foam sleeve.
Long-Life Brushless Motor
An innovative, brushless bypass motor design provides 5000 hr. of service-free operation and increased performance. Vacs have a 3-level filter system with HEPA cartridge filter, high-efficiency collection filter bag, foam sleeve, and large tank drain that reduces the chance of clogging. Include: 8-ft. x 2-1/2" hose, 2 extension wands, 14" floor nozzle with brush, utility nozzle, crevice tool, elbow grip, and concentrator nozzle. No. 22XJ55 has a metal handle and large, rear-wheel dolly/basket system for easy transport.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Tank Size 18 gal.
  • Series Contractor
  • Air Flow 240 cfm
  • Amps 12
  • Static Pressure 70"
  • Voltage 120
  • Watts 370
  • Tank Material Plastic
  • Hose Dia. 2-1/2"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 12.5 gal.
  • Dry Capacity 16.75 gal.
  • Drain No
  • Casters Yes
  • Filter Type HEPA Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz 60
  • Height 33"
  • Width 20-1/2"
  • Length 26-1/2"
  • Warranty 1 yr.
  • Includes 8-ft. x 2-1/2" Hose, (2) Extension Wands, 14" Wet Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, Collection Filter Bag, Deluxe Tool Basket, Metal Handle, Rear Wheel (2) Dolly/Basket System, Casters, Vacuum Pick Up Tools, Convertible Blower Port, Tank Drain
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.