Skip Content

16 gal. Contractor Wet/Dry Vacuum, 6.5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16 gal. Contractor Wet/Dry Vacuum, 6.5 Peak HP, 120 Voltage

Price $392.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XJ53
  • Mfr. Model # 22XJ53
  • UNSPSC # 47121604
  • Catalog Page # 1695
  • Shipping Weight 48.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contractor 2-In-1 Wet/Dry Vacs
• Onboard tool storage Rear blower port
These large-capacity, heavy-duty wet/dry utility vacs feature a single-stage bypass, high-airflow motor, while a removable 2.5-gal. portable vac handles small jobs. Filtration system includes a heavy-duty cartridge filter, portable vac cartridge filter, and a high-efficiency collection bag filter. Lock-On® positive connection hose system. Include 2 sets of cleaning tools. 2-1/2"-dia. tools: 8-ft. hose, 2 extension wands, 14" floor nozzle, 8" utility nozzle, crevice tool, and elbow grip. 1-1/4" dia. tools: 4-ft. hose, crevice tool, and utility nozzle.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6.5
  • Tank Size 16 gal.
  • Series Contractor
  • Air Flow 195 cfm
  • Amps 12
  • Static Pressure 60"
  • Voltage 120
  • Watts 350
  • Tank Material Stainless Steel
  • Average Brush Life 500 hr.
  • Hose Dia. 1-1/4" and 2-1/2"
  • Hose Length 4 ft. and 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 9.75 gal.
  • Dry Capacity 15.25 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge/Collection Filter Bag
  • Hz 60
  • Height 36"
  • Width 20-3/4"
  • Length 26"
  • Warranty 1 yr.
  • Includes (2) Sets of Plastic Cleaning Tools, 2.5" Diameter Tools, 8 ft. x 2.5" Lock On Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Crevice Tool, Utility Nozzle, Elbow Grip, 1.25" Diameter Tools, 4 ft. x 1.25" Hose, Crevice Tool, Utility Nozzle, Cartridge Filter, Portable Vac Cartridge Filter, High Efficiency Collection Filter Bag, Platform 4-Wheel Dolly with 10" Rear Wheels, Metal Transport Handle
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about areyoukidding is loaded.
Additional information about areyoukidding could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This vacuum cannot be used as a leaf blower, the problem to blow leaves the impeller is not durable enough to
be continually . The aluminum impeller will fatigue and it will snap off the motor.
Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:31.435-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22XJ53, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:31.437-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22XJ53, prod, sort_default
1 of 1