Skip Content

6 gal. Commercial Wet/Dry Vacuum, 2 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

6 gal. Commercial Wet/Dry Vacuum, 2 Peak HP, 120 Voltage

Price $404.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XJ51
  • Mfr. Model # 22XJ51
  • UNSPSC # 47121604
  • Catalog Page # 1697
  • Shipping Weight 25.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Commercial Stainless Steel Tank 2-Stage Wet/Dry Vacs
• Quiet operation motor housing design Permanently lubricated 2-stage bypass motor
Pick up noncombustible materials, dust, dirt, and litter from carpet and floor surfaces, as well as liquids and mixtures, and squeegee floors dry. HEPA cartridge with abrasion-resistant filtration media provides maximum filtration efficiency. Features a Lock-On® positive connection hose system.
6-Gal. Tank
Vac includes foam sleeve, high-efficiency collection filter bag, and the following 1-1/4"-dia. plastic tools: 10-ft. crush-resistant hose with handgrip and airflow control, 2 interlocking metal wands, dual surface selector nozzle, crevice tool, dusting brush, and utility nozzle.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 6 gal.
  • Series Commercial
  • Air Flow 100 cfm
  • Amps 7.4
  • Static Pressure 80"
  • Voltage 120
  • Watts 255
  • Tank Material Stainless Steel
  • Average Brush Life 750 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 35 ft.
  • Wet Capacity 5 gal.
  • Dry Capacity 4.75 gal.
  • Drain No
  • Casters Yes
  • Filter Type HEPA Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz 60
  • Height 26"
  • Width 14"
  • Length 15"
  • Warranty 1 yr.
  • Includes 1-1/4" Cleaning Kit, 10 ft. Lock On Hose with Handgrip, (2) Interlocking Metal Wands, Multi-Surface Floor Nozzle, Crevice Tool, Dusting Brush, Utility Nozzle, Hepa Cartridge Filter, High-Efficiency Collection Bag Filter, Foam Sleeve, Platform Dolly with (4) Casters
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Just bought my second unit after 20 years of serious usage. Several friends have purchased and enjoy. Great size. Use indoors and out, all projects. Have never used "wet". Best vacuum I have ever owned or seen. Not cheap, but not cheaply made. June 12, 2014
  • 2016-02-06 T19:52:36.843-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22XJ51, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The model 4YE67 vacuum appears to have been replaced by the 22XJ51 model.

The 4YE67 has separate wheel assemblies. I need one. The 22XJ51 has a platform dolly. Is the dolly available as a unit? It will probably fit my canister.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about GMarsh is loaded.
Additional information about GMarsh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

Caster Foot B is #8568110

Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
5 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:54:22.720-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22XJ51, prod, sort_default
1 of 1
  • 2016-02-06 T19:54:22.722-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22XJ51, prod, sort_default
1 of 1