Skip Content

16 gal. Industrial Wet/Dry Vacuum, 3 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16 gal. Industrial Wet/Dry Vacuum, 3 Peak HP, 120 Voltage

Price $680.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XJ50
  • Mfr. Model # 22XJ50
  • UNSPSC # 47121604
  • Catalog Page # 1696
  • Shipping Weight 53.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 3
  • Tank Size 16 gal.
  • Series Industrial
  • Air Flow 109 cfm
  • Amps 11
  • Static Pressure 105"
  • Voltage 120
  • Watts 360
  • Tank Material Stainless Steel
  • Average Brush Life 750 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 7 ft.
  • Number of Motor Stages 2
  • Power Cord Length 18 ft.
  • Wet Capacity 13.75 gal.
  • Dry Capacity 12.25 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge/Nanofiber Filtration Media/Cloth Filter/Foam Sleeve
  • Hz 60
  • Height 36-1/2"
  • Width 19"
  • Length 24-1/2"
  • Warranty 1 yr.
  • Includes 1-1/2" Cleaning Kit, 7 ft. Lock On Hose, Utility Nozzle, Squeegee Insert, Polyester Full-cloth Filter, Cartridge Filter with Antimicrobial Nanofiber Media, Foam Sleeve
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.