Skip Content

10 gal. Industrial Wet/Dry Vacuum, 2 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

10 gal. Industrial Wet/Dry Vacuum, 2 Peak HP, 120 Voltage

Price $345.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22XJ49
  • Mfr. Model # 22XJ49
  • UNSPSC # 47121604
  • Catalog Page # 1695
  • Shipping Weight 35.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This vacuum features a ball bearing construction 2-stage bypass motor for dependable cleaning performance. The motor housing has a top handle, a convertible blower port, an easy-access On/Off switch, and a cord wrap. Additional features include a Lock-On® positive connection hose system and a vac dolly with two 10" full pneumatic treaded tires for mobility over rugged terrain and surfaces. The large tank drain reduces the chance of clogging.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 2
  • Tank Size 10 gal.
  • Series Industrial
  • Air Flow 100 cfm
  • Amps 8.5
  • Static Pressure 80"
  • Voltage 120
  • Tank Material Stainless Steel
  • Average Brush Life 750 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 20 ft.
  • Wet Capacity 7 gal.
  • Dry Capacity 9 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge/Foam Sleeve
  • Hz 60
  • Height 36"
  • Width 17-3/4"
  • Length 21-1/4"
  • Warranty 1 yr.
  • Includes 1-1/2" Floor Cleaning Kit, 10 ft. Lock On Hose, (2) Metal Extension Wands, 14" Metal Master Nozzle with Brush, Squeegee Inserts, Cartridge Filter, Foam Sleeve, Platform 4-Wheel Dolly with (2) 8" Rear Wheels, Metal Transport Handle, Large Tank Drain, On-Board Tool Storage
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.