Skip Content

22 gal. Contractor Wet/Dry Vacuum, 6.5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

22 gal. Contractor Wet/Dry Vacuum, 6.5 Peak HP, 120 Voltage

TM

Price $301.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UG91
  • Mfr. Model # 1UG91
  • UNSPSC # 47121604
  • Catalog Page # 1695
  • Shipping Weight 39.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This high-airflow wet/dry vac features a single-stage bypass motor, easy access On/Off switch, cord wrap, and 2-latch lid for easy emptying. It also features a Lock-On® positive connection hose system, a high-quality cartridge filter, and a foam sleeve.

• Poly tank with top handle
• Quiet operation motor housing
• Onboard tool storage
• Convertible blower port

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 6.5
  • Tank Size 22 gal.
  • Series Contractor
  • Air Flow 210 cfm
  • Amps 12
  • Static Pressure 60"
  • Voltage 120
  • Watts 390
  • Tank Material Plastic
  • Average Brush Life 500 hr.
  • Hose Dia. 2-1/2"
  • Hose Length 8 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 14.5 gal.
  • Dry Capacity 20 gal.
  • Drain Yes
  • Casters Yes
  • Filter Type Cartridge/Collection Filter Bag/Foam Sleeve
  • Hz 60
  • Height 36"
  • Width 20-3/4"
  • Length 24-3/4"
  • Warranty 1 yr.
  • Includes 2-1/2" x 8 ft. Lock On Hose, Two Piece Plastic Extension Wand, 14" Wet/Dry Nozzle, 8" Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, Hose Holder
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by This is a great wet/dry vacuum. I purchased it for my sanitation crew and it works great for vacuuming up water in the few places where it accumulates. August 11, 2014
Rated 4 out of 5 by We have six of these units and they work very well. The only beef I have with them is the on/off switch, it breaks very easily and usually after a few weeks of use, this could be improved upon with a better switch design. October 24, 2013
Rated 5 out of 5 by I've had one of these Vacs for 4 years and have not had any problems yet, it just keeps chugging along. October 23, 2013
Rated 5 out of 5 by I dont know what the difference is between the 1UG91B and this one, but the 1UG91B was a workhorse. Used at a Water Treatment Plant, we used it for all sorts of chemicals, chlorine, soda ash, lime slurries, acids, you name it. It kept working and never gave us problems. Previous Dayton wet/dry vacs corroded on us after 1 year. This one lasted about 6 years under harsh conditions. February 14, 2013
  • 2016-04-27 T23:15:26.627-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_1UG91, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.