Skip Content

Sling,Endless,8 Ft L,3200 Lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sling, Endless, 8 Ft L, 3200 Lb Cap

DAYTON

Price: $35.00 / each

Please sign in or register to access lists

  • Item # 2MJX9
  • Mfr. Model # 2MJX9
  • UNSPSC # 24101611
  • Catalog Page # 1460
  • Shipping Weight 1.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemWeb Sling
  • Sling RatingType 5
  • Sling TypeEndless
  • Width1"
  • Length8 ft.
  • Vertical Hitch Capacity3200 lb.
  • Choker Hitch Capacity2500 lb.
  • Basket Hitch Capacity6,400 lbs.
  • MaterialPolyester
  • Web GradeHeavy-Duty
  • Wear Resistant CoverNone
  • Number of Plies1
  • ColorGray
  • Temp. Range-50 Degrees to 200 Degrees F
  • Yarn CoatingLatex
  • ResistsUV Sunlight, Grease and Most Acids
  • StandardsOSHA and ASME B30.9
  • IncludesRed Core Yarn Wear Indicator, Permanent Identification Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Polyester Web Slings
Heavy-Duty (Single-Ply)
Sling webbing has 3/16"-thick, silver finish, blue polymer-coated edge yarns.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.