Skip Content

Sling,Eye & Eye,6 Ft L,1600 Lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sling, Eye & Eye, 6 Ft L, 1600 Lb Cap

Price $28.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2MJV4
  • Mfr. Model # 2MJV4
  • UNSPSC # 24101611
  • Catalog Page # 1490
  • Shipping Weight 0.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWeb Sling
  • Sling RatingType 3
  • Sling TypeFlat Eye and Eye
  • Width1"
  • Length6 ft.
  • Vertical Hitch Capacity1600 lb.
  • Choker Hitch Capacity1280 lb.
  • Basket Hitch Capacity3000 lb.
  • MaterialPolyester
  • Web GradeHeavy-Duty
  • Wear Resistant CoverNone
  • Number of Plies1
  • Eye Length8-1/2"
  • ColorGray
  • Temp. Range-50 Degrees to 200 Degrees F
  • Yarn CoatingLatex
  • ResistsUV Sunlight, Grease and Most Acids
  • StandardsOSHA and ASME B30.9
  • IncludesRed Core Yarn Wear Indicator, Permanent Identification Tag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Polyester Web Slings
Heavy-Duty (Single-Ply)
Sling webbing has 3/16"-thick, silver finish, blue polymer-coated edge yarns.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.