Skip Content

Weather Hood,48 In,Galvanized Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Weather Hood, 48 In, Galvanized Steel

Price $633.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WBW4
  • Mfr. Model # 1WBW4
  • UNSPSC # 40101502
  • Catalog Page # 4098
  • Shipping Weight 192.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWeather Hood
  • For Fan Dia. (In.)48
  • Gauge18
  • Height (In.)54-1/8
  • Width (In.)54-1/4
  • Depth (In.)38
  • Construction16 Gauge Galvanized Steel
  • ApplicationProtects Exhaust or Supply Fans From Outside Elements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Galvanized steel hood protects the wall opening from rain or snow. For use with Dayton® belt- and direct-drive exhaust and supply propeller fans. Shipped unassembled; assembly hardware and bird screen included.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
When mounted the hood is mounted flush to the vertical wall of the building, how far will the hood stick out from the wall?
1 week, 3 days ago
by
Read all my Q&A
 
Please wait while more information about Smifan is loaded.
Additional information about Smifan could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The 1WBW4 would stick out 38 inches from the back of the unit to the front. Yes the 1WBW4 will work wit the 7AR40.

Thank you for using Grainger Ask and Answer.
3 days ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I want to install this weather hood over a fan shutter model # 1C211. Will it work?
2 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about bossy is loaded.
Additional information about bossy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. Yes the 1WBW4 will work with the 1C211.

Thank you for using Grainger Ask and Answer.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:39:54.182-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WBW4, prod, sort_default
1 of 1
  • 2015-08-30T19:39:54.184-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WBW4, prod, sort_default
1 of 1