Skip Content

Weather Hood,24 In,Galvanized Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Weather Hood, 24 In, Galvanized Steel

Price $245.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WBV9
  • Mfr. Model # 1WBV9
  • UNSPSC # 40101502
  • Catalog Page # 4095
  • Shipping Weight 33.17 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWeather Hood
  • For Fan Dia. (In.)24
  • Gauge18
  • Height (In.)28-1/8
  • Width (In.)28-1/8
  • Depth (In.)21
  • Construction16 Gauge Galvanized Steel
  • ApplicationProtects Exhaust or Supply Fans From Outside Elements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I'm trying to do an airflow analysis.
7 months ago
by
Read all my Q&A
 
Please wait while more information about reallytalljon is loaded.
Additional information about reallytalljon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: is approximately 3.92 free square feet of open area on the screen material

Thank you for using Grainger Ask and Answer.
4 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We wish to advise our sheet metal duct fabricator of the specific flange dimensions of these two weatherhoods so that he can accurately determine his mating flange dimensions and clearances (these will both be tightly fit into concrete block wall openings. Also, in the product description for both of these items, the "Technical Specs" state that the gauge is 18 whereas the "Construction" states that they are 16 Gauge Galvanized Steel.

So...which are they? 18 gauge or 16 gauge? Thank you.
10 months ago
by
Read all my Q&A
 
Please wait while more information about DavefromEvonik is loaded.
Additional information about DavefromEvonik could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: spec sheets sent
Thank you for using Grainger Ask and Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year ago
by
Read all my Q&A
 
Please wait while more information about wmb45 is loaded.
Additional information about wmb45 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately this hood is not hurricane rated, we could special order a hurricane rated hood for you. You could call us at 1-800-GRAINGER for assistance with that special order.

Thanks for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:40:50.674-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WBV9, prod, sort_default
1 of 1
  • 2015-04-24T19:40:50.676-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1WBV9, prod, sort_default
1 of 1