Skip Content

Axial Fan,12VDC,3-5/8In H,3-5/8In W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Axial Fan, 12VDC, 3-5/8In H, 3-5/8In W

Clearance Price $69.78 / each

Price $73.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6RRJ1
  • Mfr. Model # 6RRJ1
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 0.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWaterproof Axial Fan
  • ShapeSquare
  • Fan Dia.3-5/8"
  • CFM @ 0.000-In. SP56.06
  • Voltage12VDC
  • Amps0.25
  • Watts3
  • Electrical Connections12" Leads
  • dBA35
  • BearingsBall
  • Fan RPM2900
  • Height3-5/8"
  • Width3-5/8"
  • Depth1"
  • Mounting PositionVertical or Horizontal
  • Mounting Eye O.C.3-1/4"
  • Motor TypeDC
  • Motor InsulationClass A
  • Max. Ambient Temp.158 Degrees F
  • Blade MaterialPolybutylene Terephthalate PBT Plastic (UL94V-0)
  • Housing MaterialPolybutylene Terephthalate PBT Plastic (UL94V-0)
  • Housing FinishBlack Resin
  • StandardsUL/C-UL Recognized, CE Certified, TUV Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Waterproof DC Axial Fans

• Vertical or horizontal mount Ball bearings IP55 rating
Reliable, tight-sealed design is equipped to handle extreme wet, high-moisture, and splash environments. PBT plastic housing and blades (UL94V-0).
UL and C-UL Recognized, CE Certified, and TUV compliant.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about rahh is loaded.
Additional information about rahh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately the voltage on these fans can not be adjusted.

Thanks for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-07T20:44:32.578-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6RRJ1, prod, sort_default
1 of 1
  • 2015-07-07T20:44:32.580-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6RRJ1, prod, sort_default
1 of 1