Skip Content

Tank,Water,Fiberglass,120 Gal,Side Port close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tank, Water, Fiberglass, 120 Gal, Side Port

Price $638.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PFW1
  • Mfr. Model # 5PFW1
  • UNSPSC # 24111810
  • Catalog Page # 3746
  • Shipping Weight 78.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFibrewound Water Tank
  • TypeSide Port
  • Tank (Gal.)120
  • Tank StyleVertical
  • Gallons Drawdown @ 20-40 PSI30.7
  • Gallons Drawdown @ 30-50 PSI26
  • Gallons Drawdown @ 40-60 PSI26
  • Gallons Drawdown @ 50-70 PSI19.8
  • Gallons Drawdown @ 60-80 PSI17.7
  • Gallons Drawdown @ 70-90 PSI16
  • Gallons Drawdown @ 80-100 PSI14.6
  • Precharge Pressure (PSI)N/A
  • Height (In.)72 1/2
  • Dia. (In.)24
  • Length (In.)24
  • Inlet/Outlet NPT (In.)1 1/4 F
  • Inlet Distance (In.)2
  • Max. Working Pressure (PSI)100
  • Construction MaterialFiberglass-Wound
  • Max. Temp. (F)120
  • Agency ComplianceNSF Classified to ANSI/NSF 61 Drinking Water
  • Manufacturers Warranty Length5 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - General

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(5 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can this tank be mounted horizontal

I have a space restriction including height
2 months ago
by
Read all my Q&A
 
Please wait while more information about Youto is loaded.
Additional information about Youto could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the tank must be placed in vertical position on level surface. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about bowlmoreoften is loaded.
Additional information about bowlmoreoften could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not stackable.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
We need a holding tank for chemical treatment for our drinking water. We use Alum & chlorine to treat.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about legend is loaded.
Additional information about legend could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier Chlorine-resistant butyl air cell allows easy maintenance and will not affect water purity. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
the tank i have now will loose air and the pump will cycle quikly. after addig (24 lbs) air it will cycle normal for about 2 weeks.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ptm1357 is loaded.
Additional information about ptm1357 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This is a contact tank it does not have a bladder, the tank you are looking for with a Bladder in the Tank is a 3ZVC1 this has a precharge bladder. If you use the 5PFW1 you would need an air volume control. if you have any questions call Grainger at 1-800-356-0783 and have them contact Tech Support. I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Are there only two 1.25" NPT ports for inlet and outlet? Is there a vent at the top and/or a drain at the bottom? If so, what size? What are the elevations of the inlet and outlet?
Field of Industry:: Engineering
Product used for:: Chilled water buffer tank
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about jjhogan555 is loaded.
Additional information about jjhogan555 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Yes there are only 2 -1 1/4" NPT ports. The side port is 20.2" from the floor the bottom port is 2" from the floor.
I hope this answers your question.
Thanks for using Grainger Ask & Answer

Wadeh
Age: 55 to 64
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:56:06.468-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PFW1, prod, sort_default
1 of 1
  • 2015-04-24T19:56:06.471-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PFW1, prod, sort_default
1 of 1