Skip Content

Tank,Water,Fiberglass,80 Gal,Side Port close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tank, Water, Fiberglass, 80 Gal, Side Port

Price $452.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PFW0
  • Mfr. Model # 5PFW0
  • UNSPSC # 24111810
  • Catalog Page # 3746
  • Shipping Weight 44.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFibrewound Water Tank
  • TypeSide Port
  • Tank (Gal.)80
  • Tank StyleVertical
  • Gallons Drawdown @ 20-40 PSI21.3
  • Gallons Drawdown @ 30-50 PSI18
  • Gallons Drawdown @ 40-60 PSI18
  • Gallons Drawdown @ 50-70 PSI13.8
  • Gallons Drawdown @ 60-80 PSI12.3
  • Gallons Drawdown @ 70-90 PSI11.1
  • Gallons Drawdown @ 80-100 PSI10.2
  • Height (In.)62
  • Dia. (In.)21
  • Length (In.)21
  • Inlet/Outlet NPT (In.)1 1/4 F
  • Inlet Distance (In.)2
  • Max. Working Pressure (PSI)100
  • Construction MaterialFiberglass-Wound
  • Max. Temp. (F)120
  • Agency ComplianceNSF Classified to ANSI/NSF 61 Drinking Water
  • Manufacturers Warranty Length5 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - General

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 week, 3 days ago
by
Read all my Q&A
 
Please wait while more information about DanShops9 is loaded.
Additional information about DanShops9 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
3 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about Jimmy45 is loaded.
Additional information about Jimmy45 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

No Bladder Included - Not A Pre-Charged Tank. This Is A Contact Tank Used In Water Treatment. , I will also email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about littleguy is loaded.
Additional information about littleguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This only has the one side port on the tank. Thank you for using Grainger.com Ask & Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
What is the distance from the ground to the center of the side port ?
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Xennon is loaded.
Additional information about Xennon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
A 5YM78 is a Tank fitting package with a relief and connections, the floor to the bottom fitting dimention is 2" and from the floor to the side port 18.3"

I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:44:02.737-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PFW0, prod, sort_default
1 of 1
  • 2015-08-03T19:44:02.740-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PFW0, prod, sort_default
1 of 1