Skip Content

Tank,Water,Fiberglass Wound,120 Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tank, Water, Fiberglass Wound, 120 Gal

Price $632.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PFV2
  • Mfr. Model # 5PFV2
  • UNSPSC # 24111810
  • Catalog Page # 3310
  • Shipping Weight 63.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The rugged outer shell is wrapped with more than three miles of continuous, overlapping fibers. It's sealed with epoxy resin and oven-cured. This tank will not rust, corrode, dent, or scratch. It requires no painting or exterior maintenance. The 1-pc. molded inner liner is made of high-density polyethylene for added strength.

View More

Technical Specs

  • Item Composite Contact Water Tank
  • Tank (Gal.) 120
  • Tank Style Vertical
  • Height (In.) 72-1/2
  • Dia. (In.) 24
  • Inlet/Outlet NPT (In.) 1 1/4 F
  • Inlet Distance (In.) 1.6
  • Max. Working Pressure (PSI) 75
  • Construction Material Fiberglass-Wound Outer Shell, Polyethylene Inner Liner
  • Max. Temp. (F) 120
  • Agency Compliance WQA Classified to ANSI/NSF 61 Drinking Water
  • Manufacturers Warranty Length 5 Years
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(6 Questions : 5 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I will be using 5PFV2 as a contact tank for a home water purification system. I will be injecting chlorine into the feedwater pipe leading to this tank. The chlorine causes iron in the water to precipitate out as a solid. The precipitate has to be periodically blown out the bottom of the tank. I need a bottom-inlet fitting that will allow the water in, and also allow the tank to be blown out.
3 days ago
by
Read all my Q&A
 
Please wait while more information about 5PFV2 is loaded.
Additional information about 5PFV2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about airradio is loaded.
Additional information about airradio could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Parts list was sent to you.

Thank you for using Grainger Ask & Answer.
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
we need a tank for our drinking water that will serve as a holding tank after it's been treated with Alum & Chlorine.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about legend is loaded.
Additional information about legend could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The fiberglass-wound is designed for use with fresh water; the WQA-approved air cell is resistant to chlorine and will not affect the natural purity of your water and is impervious to chemicals found in aggressive water. There is no data concerning water treated with Alum per the manufacture.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Where is the MSDS?

I bought two of these for my well water system. I am now reading conflicting statements as to use for potable water systems. I must have the MSDS.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about BARTJ is loaded.
Additional information about BARTJ could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item does not require a Material Safety Data Sheet (MSDS).

Thank you for using Grainger Ask & Answer
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Trisha is loaded.
Additional information about Trisha could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This tank is a contact water tank, it has no bladder the water will come in contact with the polymer lining inside the tank. If you are in need of a bladder tank that would be the Grainger part number 3ZVC1. If you have any other questions, please ask. Thanks for using Grainger Ask & Answer!

wadeh
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Field of Industry:: Engineer
Product used for:: Domestic water
Years purchasing from Grainger:: 25-30
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Tank is loaded.
Additional information about Tank could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
The inlet to this Contact Tank is located on the bottom of the tank it is 11/4" NPT. and it is 2" up off the bottom, there is also a 1 1/4" NPT connection at the top. I hope this answers your question. Thanks for using Grainger Ask & Answer.

Wadeh.
Age: 55 to 64
3 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:28.469-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PFV2, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:28.476-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PFV2, prod, sort_default
1 of 1