Skip Content

Water Tank,119 Gal,59 3/4 H x 26 Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Tank, 119 Gal, 59 3/4 H x 26 Dia

Price $872.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GVU2
  • Mfr. Model # 3GVU2
  • UNSPSC # 24111810
  • Catalog Page # 3746
  • Shipping Weight 159.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Tank
  • TypePrecharged
  • Tank (Gal.)119
  • Standard Tank Equivalent (Gal.)315
  • Tank StyleVertical
  • Gallons Drawdown @ 20-40 PSI48
  • Gallons Drawdown @ 30-50 PSI32.1
  • Gallons Drawdown @ 40-60 PSI35.1
  • Gallons Drawdown @ 50-70 PSI28.1
  • Gallons Drawdown @ 60-80 PSI25.1
  • Gallons Drawdown @ 70-90 PSI22.7
  • Gallons Drawdown @ 80-100 PSI20.7
  • Precharge Pressure (PSI)40
  • Acceptance Factor0.40
  • Height (In.)59-3/4
  • Dia. (In.)26
  • Inlet/Outlet NPT (In.)1-1/4" F
  • Max. Working Pressure (PSI)125
  • Construction MaterialSteel
  • DiaphragmButyl Rubber
  • Max. Temp. (F)140
  • Agency ComplianceNSF/WSC
  • Manufacturers Warranty Length5 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - Non-Flammable Gas

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by This water tank is expensive but is a good value at $100 dollars less than the same capacity tanks of other brands. The only problem that I have with it is that the fill/discharge pipe that comes out of the bottom of the tank is not plumbed to the side of the tank. There is only an elbow at the bottom and you have to supply your own nipple to reach the hole in the tank support. November 6, 2012
  • 2015-06-29T19:40:27.981-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3GVU2, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I have a new Daytona Water Tank, 119 Gal. I misplaced the installation manual during moving. HOw can I get another
6 months ago
by
Read all my Q&A
 
Please wait while more information about JosephAEhimika is loaded.
Additional information about JosephAEhimika could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
9 months ago
by
Read all my Q&A
 
Please wait while more information about Davidn is loaded.
Additional information about Davidn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The inlet is at the bottom of the tank.
7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about cibop281 is loaded.
Additional information about cibop281 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Precharge tank PSI with no water in the tank should be 2 PSI less than the on setting of the pressure switch.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-29T19:43:08.410-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GVU2, prod, sort_default
1 of 1
  • 2015-06-29T19:43:08.412-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GVU2, prod, sort_default
1 of 1