Skip Content

Water Tank, 62 Gal, 48 H x 21 Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Tank, 62 Gal, 48 H x 21 Dia.

Price $537.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 75201 (Change)

Go

Invalid Zip Code

DALLAS branch 201

  • Item # 3GVT9
  • Mfr. Model # 3GVT9
  • UNSPSC # 24111810
  • Catalog Page # 3746
  • Shipping Weight 86.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Tank
  • TypePrecharged
  • Tank (Gal.)62
  • Standard Tank Equivalent (Gal.)220
  • Tank StyleVertical
  • Gallons Drawdown @ 20-40 PSI25
  • Gallons Drawdown @ 30-50 PSI16.7
  • Gallons Drawdown @ 40-60 PSI18.3
  • Gallons Drawdown @ 50-70 PSI14.6
  • Gallons Drawdown @ 60-80 PSI13.1
  • Gallons Drawdown @ 70-90 PSI11.8
  • Gallons Drawdown @ 80-100 PSI10.8
  • Precharge Pressure (PSI)40
  • Acceptance Factor0.40
  • Height (In.)48
  • Dia. (In.)21
  • Inlet/Outlet NPT (In.)1-1/4" F
  • Max. Working Pressure (PSI)125
  • Construction MaterialSteel
  • DiaphragmButyl Rubber
  • Max. Temp. (F)140
  • Agency ComplianceNSF/WSC
  • Manufacturers Warranty Length5 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - Non-Flammable Gas

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Bought this tank in 2008. It lasted only 6 years and failed with very light use. Their warranty is for 5 years. The pressure tank it replaced lasted 25 years!!!! Pass on this product. I gave it 2 stars because the finish on the outside was durable, still bright and shiny actually looks new. It is the interior that rusted and failed. You have to say at least one thing positive on these reviews right? June 1, 2014
  • 2015-07-27T19:50:16.152-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3GVT9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to ask if there is a valve or opening at the top of this tank to fill with water from, say, a hose, that doesn't require 1 1/4" NPT fittings?

Also, if I am looking to pressurize up to 120psi in the tank's bladder and am looking to avoid pressure pulses further down the line from entering into the tank. Will I need an external valve, or is there a valve from the NPT fitting at the tank outlet?
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about gjar is loaded.
Additional information about gjar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately these types of tanks cannot be filled from the top with water. The schraeder valve is only equipped to be filled with air. By filling with air it will help to reduce pulsing in the water line.

Thank you for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:53:47.295-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GVT9, prod, sort_default
1 of 1
  • 2015-07-27T19:53:47.296-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GVT9, prod, sort_default
1 of 1