Skip Content

Water Tank, 44 Gal,36 1/4 H x 21 Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Water Tank, 44 Gal, 36 1/4 H x 21 Dia

Price $445.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3GVT8
  • Mfr. Model # 3GVT8
  • UNSPSC # 24111810
  • Catalog Page # 3746
  • Shipping Weight 65.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWater Tank
  • TypePrecharged
  • Tank (Gal.)44
  • Standard Tank Equivalent (Gal.)120
  • Tank StyleVertical
  • Gallons Drawdown @ 20-40 PSI17.7
  • Gallons Drawdown @ 30-50 PSI12
  • Gallons Drawdown @ 40-60 PSI13
  • Gallons Drawdown @ 50-70 PSI10.4
  • Gallons Drawdown @ 60-80 PSI9.3
  • Gallons Drawdown @ 70-90 PSI8.4
  • Gallons Drawdown @ 80-100 PSI7.7
  • Precharge Pressure (PSI)40
  • Acceptance Factor0.40
  • Height (In.)36-1/4
  • Dia. (In.)21
  • Inlet/Outlet NPT (In.)1-1/4 F
  • Max. Working Pressure (PSI)125
  • Construction MaterialSteel
  • DiaphragmButyl Rubber
  • Max. Temp. (F)140
  • Agency ComplianceNSF/WSC
  • Manufacturers Warranty Length5 Years
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • Hazardous material - Other Regulated Material

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Rand is loaded.
Additional information about Rand could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately we do not currently have a pump stand available for this tank.

Thank you for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
I have one of these tanks and would like to up the house water pressure, but I believe the air pressure also has to change so the bladder wont explode. Is this correct and how does that ratio work? I can't find the papers from the purchase.
Field of Industry:: Heatlh care worker
Product used for:: Home
Years purchasing from Grainger:: 30
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about traveler is loaded.
Additional information about traveler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The max pressure is 125 PSI you can contact our plumbing team and they can send you a manual.

Thank you for using Grainger Ask and Answer
Age: 45 to 54
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:45:22.836-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GVT8, prod, sort_default
1 of 1
  • 2015-09-03T19:45:22.838-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3GVT8, prod, sort_default
1 of 1