Skip Content

 
Washdown Motor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Washdown Motor

DAYTON


Technical Specs

  • ItemWashdown Motor 
  • Motor Type3-Phase 
  • EnclosureTotally Enclosed Fan-Cooled 
  • Voltage208-230/460 
Price:$900-$1000 
HP
Please Select
RPM Range
Please Select
Nameplate RPM
Please Select
Frame
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
HP
RPM Range
Nameplate RPM
Frame
Availability
Price
Qty
4GPT4
2
1701-1800
1750
145TC

$936.00 / each

Washdown Motor,3 Ph,TEFC,2 HP,1750 rpm
Catalog Page #  34 

Price: $936.00 / each

Technical Specs

  • ItemWashdown Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP2
  • RPM Range1701-1800
  • Nameplate RPM1750
  • Voltage208-230/460
  • Frame145TC
4GPT3
2
3001-3600
3480
145TC

$935.00 / each

Washdown Motor,3 Ph,TEFC,2 HP,3480 rpm
Catalog Page #  34 

Price: $935.00 / each

Technical Specs

  • ItemWashdown Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP2
  • RPM Range3001-3600
  • Nameplate RPM3480
  • Voltage208-230/460
  • Frame145TC
2LHK8
3
1701-1800
1760
182JM

$936.50 / each

Washdown Motor,3 Ph,TEFC,3 HP,1760 rpm
Catalog Page #  32 

Price: $936.50 / each

Technical Specs

  • ItemWashdown Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP3
  • RPM Range1701-1800
  • Nameplate RPM1760
  • Voltage208-230/460
  • Frame182JM
5XAU5
3
1701-1800
1760
182TC

$950.50 / each

Washdown Motor,3 Ph,TEFC,3 HP,1760 rpm
Catalog Page #  33 

Price: $950.50 / each

Technical Specs

  • ItemWashdown Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP3
  • RPM Range1701-1800
  • Nameplate RPM1760
  • Voltage208-230/460
  • Frame182TC
5XAU7
5
1701-1800
1750
184TC

$958.50 / each

Washdown Motor,3 Ph,TEFC,5 HP,1750 rpm
Catalog Page #  33 

Price: $958.50 / each

Technical Specs

  • ItemWashdown Motor
  • Motor Type3-Phase
  • EnclosureTotally Enclosed Fan-Cooled
  • HP5
  • RPM Range1701-1800
  • Nameplate RPM1750
  • Voltage208-230/460
  • Frame184TC