Skip Content

2 HP Washdown Motor,3-Phase,1750 Nameplate RPM,208-230/460 Voltage,Frame 56C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

2 HP Washdown Motor, 3-Phase, 1750 Nameplate RPM, 208-230/460 Voltage, Frame 56C

Price $849.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6WY62
  • Mfr. Model # 6WY62
  • UNSPSC # 26101612
  • Catalog Page # 30
  • Shipping Weight 49.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This motor was designed to be used in applications such as the food processing industry, as it can better protect its internal areas from moisture or debris it may be exposed to.

View More

Technical Specs

  • Item Washdown Motor
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 2
  • Nameplate RPM 1750
  • Frame 56C
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 6.2-6.0/3.0
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Bearings Ball
  • Frame Material Stainless Steel
  • Thermal Protection None
  • Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Motor Shaft Design Keyed
  • Overall Length 13-1/4"
  • Insulation Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Shaft Material 300 Series Stainless Steel
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Endshields 300 Series Stainless Steel
  • Nominal Efficiency 84.0%
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.