Skip Content

5 HP Washdown Motor,3-Phase,1750 Nameplate RPM,208-230/460 Voltage,Frame 184TC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5 HP Washdown Motor, 3-Phase, 1750 Nameplate RPM, 208-230/460 Voltage, Frame 184TC

Price $987.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XAU7
  • Mfr. Model # 5XAU7
  • UNSPSC # 26101612
  • Catalog Page # 29
  • Shipping Weight 72.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This motor was designed to be used in the food processing industry, as it can better protect its internal areas from moisture or debris it may be exposed to.

View More

Technical Specs

  • Item Washdown Motor
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 5
  • Nameplate RPM 1750
  • Frame 184TC
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 14.0-13.0/6.5
  • Phase 3
  • Hz 60/50
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Bearings Ball
  • Frame Material Epoxy Coated
  • Thermal Protection None
  • Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-1/8"
  • Shaft Length 2-7/8"
  • Motor Shaft Design Keyed
  • Body Dia. 8-3/8"
  • Length Less Shaft 11-9/16"
  • Overall Length 14-1/2"
  • Insulation Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Shaft Material 303 Stainless Steel
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Drain Plugs (3) Shaft End, (4) Lead End, (2) In Conduit Box
  • Endshields Cast Aluminum
  • Nominal Efficiency 87.5%
  • Application High Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.