Skip Content

Washdown Motor,3 Ph,TEFC,5 HP,1760 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Washdown Motor, 3 Ph, TEFC, 5 HP, 1760 rpm

Price $1,087.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XAU1
  • Mfr. Model # 5XAU1
  • UNSPSC # 26101612
  • Catalog Page # 33
  • Shipping Weight 89.5 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWashdown Motor
  • Motor ApplicationWashdown
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP5
  • Nameplate RPM1760
  • Frame184TC
  • NEMA DesignB
  • Motor Shaft RotationCW/CCW
  • Voltage230/460
  • Full Load Amps12.6/6.3
  • Phase3
  • Hz60/50
  • Motor Mounting PositionAll Angle
  • Motor Mounting TypeFace/Base
  • BearingsBall
  • Frame MaterialEpoxy Coated
  • Thermal ProtectionNone
  • Service Factor1.15
  • Max. Ambient Temp.40 Degrees C
  • Shaft Dia.1-1/8"
  • Shaft Length2-7/8"
  • Motor Shaft DesignKeyed
  • Body Dia.8-3/8"
  • Length Less Shaft12-9/16"
  • Overall Length15"
  • Insulation ClassF
  • RPM Range1701-1800
  • DutyContinuous
  • Shaft Material303 Stainless Steel
  • Conduit BoxCast Aluminum with Buna N Gasketed Cover
  • Drain Plugs(3) Shaft End, (4) Lead End, (2) In Conduit Box
  • EndshieldsCast Aluminum
  • Nominal Efficiency89.5%
  • ApplicationHigh Humidity, Wet Environments and Areas Where Motor is Occasionally Exposed to High Pressure Washdowns
  • StandardsUL Recognized (E47479), CSA Certified (LR225293), USDA Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

where is the warranty info on this product

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about dpate is loaded.
Additional information about dpate could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is a standard one year warranty from the date of purchase with Grainger. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:12.326-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5XAU1, prod, sort_default
1 of 1
  • 2015-05-28T20:01:12.328-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5XAU1, prod, sort_default
1 of 1