Skip Content

2 HP Washdown Motor,3-Phase,3480 Nameplate RPM,208-230/460 Voltage,Frame 145TC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

2 HP Washdown Motor, 3-Phase, 3480 Nameplate RPM, 208-230/460 Voltage, Frame 145TC

Price $935.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GPT3
  • Mfr. Model # 4GPT3
  • UNSPSC # 26101602
  • Catalog Page # 34
  • Shipping Weight 50.87 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWashdown Motor
  • Motor ApplicationWashdown
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP2
  • Nameplate RPM3480
  • Frame145TC
  • NEMA DesignB
  • Motor Shaft RotationCW/CCW
  • Voltage208-230/460
  • Full Load Amps4.9-4.8/2.4
  • Phase3
  • Hz60/50
  • Motor Mounting TypeFace/Base
  • BearingsBall
  • Frame MaterialStainless Steel
  • Thermal ProtectionNone
  • Service Factor1.15
  • Max. Ambient Temp.40 Degrees C
  • Shaft Dia.7/8"
  • Shaft Length2-1/4"
  • Motor Shaft DesignKeyed
  • Body Dia.6-15/32"
  • Length Less Shaft11-9/16"
  • Overall Length13-13/16"
  • Insulation ClassF
  • RPM Range3001-3600
  • DutyContinuous
  • Shaft Material300 Series Stainless Steel
  • Conduit BoxSplit Clam Shell with Rubber Gasket
  • Drain Plugs4 Condensate Drains (at 3, 6, 9 and 12 O'clock) in Both Endshields Plus 2 T-Drains (1 Pre-Installed Opposite Shaft End at 6 O'clock, the Other Loose in the Carton for Customer Installation at Lowest Point of Motor)
  • Endshields300 Series Stainless Steel
  • Nominal Efficiency85.5%
  • ApplicationUsed Where Premium Efficiency Motor is Required
  • IncludesShaft Key, Protective Shaft Sleeve and 2 Stainless Steel T-Drain Plugs
  • StandardsUL Recognized (E47479), CSA Certified (225293), CE
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionNEMA Premium Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium Rated.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.