Skip Content

1/2 HP Washdown Brake Motor,3-Phase,1725 Nameplate RPM,208-230/460 Voltage,Frame 56C close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

1/2 HP Washdown Brake Motor, 3-Phase, 1725 Nameplate RPM, 208-230/460 Voltage, Frame 56C

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2LHN6
  • Mfr. Model # 2LHN6
  • UNSPSC # 26101603
  • Catalog Page # 28
  • Shipping Weight 33.09 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This motor is for use in high-humidity, wet environments or where it is occasionally exposed to high-pressure washdowns. It's suitable for use in drives for conveyors, food packaging and processing equipment. It has a 303 stainless steel shaft and a V-ring rotating seal. The double sealed, oversized bearings and spring-loaded contact seals in each endshield are lubricated with moisture-resistant grease. The conduit box drains excess moisture. The white epoxy finish resists caustic cleaning solutions.

View More

Technical Specs

  • Item Washdown Brake Motor
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 1/2
  • Nameplate RPM 1725
  • Frame 56C
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 2.0-1.8/0.9
  • Phase 3
  • Hz 60
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face
  • Bearings Ball
  • Frame Material Epoxy Coated
  • Thermal Protection None
  • Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Motor Shaft Design Keyed
  • Body Dia. 6-1/2"
  • Length Less Shaft 12-3/4"
  • Overall Length 14-5/8"
  • Insulation Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Shaft Material 303 Stainless Steel
  • Conduit Box Cast Aluminum with Buna N Gasketed Cover
  • Drain Plugs (4) Each End, (2) In Conduit Box
  • Endshields Cast Aluminum
  • Nominal Efficiency 78.5%
  • Includes 3 ft.-lb. Brake
  • Standards UL Recognized (E47479), CSA Certified (LR225293), USDA Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.