Skip Content

Washdown AirCirc,20 In,4700 cfm,115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Washdown AirCirc, 20 In, 4700 cfm, 115/230V

DAYTON

Price: $655.50 / each

Please sign in or register to access lists

  • Item # 1VCF9
  • Mfr. Model # 1VCF9
  • UNSPSC # 40101602
  • Catalog Page # 4082
  • Shipping Weight 37.21 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemWashdown Air Circulator
  • Blade Dia.20"
  • Mobile/StationaryStationary
  • Oscillating/Non-OscillatingNon-Oscillating
  • Speeds1
  • Voltage115/230
  • Phase1
  • CFM High4700
  • Air Velocity (FPM) @ 20 Ft.580
  • Motor HP1/4
  • Motor RPM1140
  • Operating Amps2.1/1.1
  • Mounting LocationWall
  • Fan RPM1700
  • Environmental ApplicationsCommercial
  • AssembledAssembled
  • Air Velocity (FPM) @ 10 Ft.900
  • Air Velocity (FPM) @ 40 Ft240
  • Air Velocity (FPM) @ 60 Ft.155
  • Sound Level76dBA
  • Max. Ambient Temp.104 Degrees F
  • Hz60
  • Motor TypeCapacitor Start
  • Drive TypeDirect
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass F
  • Thermal ProtectionAuto
  • Bearing TypeBall
  • Outside Dia.23"
  • Height29-1/4"
  • Width23"
  • Max. Depth23"
  • Number of Blades3
  • Blade MaterialMill Finish Aluminum
  • Shaft Dia.5/8"
  • Housing MaterialSteel
  • Guard MaterialSteel
  • Wire Guard FinishZinc Plated
  • ApplicationSpot Cooling for Food and Beverage Processing Plants
  • StandardsUL/cUL/OSHA/UL 507 Hosedown Test
  • IncludesWall Bracket and Safety Support Cable
How can we improve our Product Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model: 1VCF9

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.