Skip Content

Vibrator Motor,1/100 HP,2900 RPM,115 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vibrator Motor, 1/100 HP, 2900 RPM, 115 V

Price $54.95 / each

Please sign in or register to access lists

Go

Ship to: 17350 (Change)

Go

Invalid Zip Code

YORK branch 337

  • Item # 10C903
  • Mfr. Model # 10C903
  • UNSPSC # 26101602
  • Catalog Page # 82
  • Shipping Weight 3.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVibrator Motor
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Dripproof
  • HP1/100
  • Nameplate RPM2900
  • Voltage115
  • Force8.00 lb.
  • Velocity7.00 in./sec.
  • Full Load Amps0.48
  • Phase1
  • Hz60
  • Motor Mounting PositionAll Angle
  • Motor Mounting TypeBand
  • BearingsBall
  • Thermal ProtectionAuto
  • Ambient Temperature40 Degrees C
  • Insulation ClassB
  • Body Dia.3-5/16"
  • Overall Length3-1/2"
  • RPM Range1801-3000
  • Includes9 Ft Long 3-Conductor Cord Set with In-Line On/Off Switch
  • StandardsUL Recognized (E37403), CSA Certified (244617)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by I purchased this item for use on the hopper of my sandblaster cabinet. I mounted it using the additionally purchased, suggested mounting bracket. The mounting location was in a dust free protected area on the lower exterior of the cabinet hopper . Initially, the product worked as advertised, helping to move the sand down the inside of the hopper to the suction nozzle. The problem is that the motor only functioned for about two hours of actual use. After that it just stopped. Moving and jiggling the power cable where it entered the motor casing did get the motor to turn on, but only temporarily. July 2, 2013
  • 2015-05-24T20:15:13.612-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_10C903, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to build a setup for sieving sand for plaster mortar.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about DHSU is loaded.
Additional information about DHSU could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.

Thank you for using Grainger Ask & Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-24T20:09:57.933-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10C903, prod, sort_default
1 of 1
  • 2015-05-24T20:09:57.934-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10C903, prod, sort_default
1 of 1