Skip Content

Electric Vibrator,1 Phase,Force 13.2 Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Vibrator, 1 Phase, Force 13.2 Lb

Price $354.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DYN5
  • Mfr. Model # 1DYN5
  • UNSPSC # 26101611
  • Catalog Page # 253
  • Shipping Weight 2.92 lbs.
Country of Origin ItalyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Vibrator
  • Power SourceElectric
  • Voltage115VAC
  • Phase1
  • Amps0.60
  • HP0.03
  • Force Rating13.2 lb.
  • ForceMechanically Adjustable
  • DutyContinuous
  • Bin Weight Capacity132 lb.
  • Speed3600 vpm
  • dBA76
  • Max. Temp.104 Degrees F
  • Mounting PlateNo
  • EnclosureIP 65
  • Housing MaterialAluminum
  • End Bell MaterialSteel
  • Overall Height3"
  • Overall Length5-3/4"
  • Overall Width3-1/2"
  • ApplicationSmall size Bins Containing Fine to Granular Materials or Feeding Parts in Conveyor Lines, Chutes and Pipes
  • StandardsCE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This watertight, dusttight, quiet-operating unit has a pressurized aluminum housing and features prelubricated bearings. Additional features include oversized vacuum-impregnated windings that withstand vibration and high centrifugal force, and steel end caps. It's for use in bins, chutes, hoppers, screens, feeders, compaction tables, concrete forms, and concrete pumps.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Do I just connect a power cord to this or is there some other interface needed?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Kennyb is loaded.
Additional information about Kennyb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is made to be hard wired or if a soft connection is desired, a plug would be added to the power cord that is attached to it when purchased.

Thanks for using Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Vibrator is NOT thermally protected.
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:07:05.392-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DYN5, prod, sort_default
1 of 1
  • 2015-05-04T20:07:05.396-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DYN5, prod, sort_default
1 of 1