Skip Content

Vertical Band Saw,HP 1-1/2,115/230 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Vertical Band Saw, HP 1-1/2,115/230 V

Price $3,902.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2AC27
  • Mfr. Model # 2AC27
  • UNSPSC # 23101512
  • Catalog Page # 943
  • Shipping Weight 590.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dayton® metal-cutting vertical band saw features an upper-blade guide, and rack-and-pinion adjustment. It includes a rip fence, chip blower, speed reducer, safety Off button, upper and lower carbide blade guides, cast-iron pulleys, and built-in chip chute.

View More

Technical Specs

  • Item Vertical Band Saw
  • Cutting Capacity Rectangle 10" x 15"
  • Cutting Capacity Round 10"
  • Cutting Capacity Square 10"
  • Voltage 115/230
  • HP 1-1/2
  • Speeds 80 to 350 fpm
  • Max. Thickness of Cut 10"
  • Miter Capacity 90 Degrees
  • Max. Blade Length 120-3/4"
  • Max. Blade Width 3/4"
  • Blade Thickness 0.035"
  • Overall Height 70"
  • Overall Width 31-1/4"
  • Overall Depth 27"
  • Cutting Angle 90 Degrees
  • RPM 1725
  • Amps AC 18.0/9.0
  • Phase 1
  • Hz 60
  • Table Dimensions 21-1/2" x 23-1/2"
  • Application Metal
  • Blade Wheels Dia. 15-1/8"
  • Min. Blade Length 117-1/4"
  • Min. Blade Width 1/8"
  • Includes NEMA Frame Motor with Power Cord, Built In Chip Chute, Rip Fence, Wheel Cleaning Brush, Industrial Rated Heavy Duty Speed Reducer, Chip Blower, Cast Iron Pulleys, Rubberized Cast Iron Wheels, Push Button Magnetic Power Switch, Eye Bolt
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.