Skip Content

Relief Valve, 40 GPM, 1 NPT x 3/4 NPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Relief Valve, 40 GPM, 1 NPT x 3/4 NPT

Price $202.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KHA2
  • Mfr. Model # 4KHA2
  • UNSPSC # 40141606
  • Catalog Page # 3357
  • Shipping Weight 2.828 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable Pressure Relief Valves
• Operate in any position Max. temp.: 180°F
Pressure can be set to maximize discharge performance. Some bypass may occur.
WARNING: For use with positive displacement pumps only. Not designed for complete shutoff. Not for hot water heaters, boilers, or steam service. Install only on pressure side of pump to relieve pressure. Using valves under or over rated pressure will cause valve to leak.

View More

Technical Specs

  • Item Valve
  • Type Pressure Relief
  • Max. Flow GPM 40
  • Pressure Range (PSI) 0 to 400
  • Max. Fluid Temp. (F) 180
  • Body Material Bronze
  • Wetted Materials SS
  • Inlet Port (In.) 1 (M)NPT
  • Outlet Port (In.) 3/4 (F)NPT
  • Max. Pressure (PSI) 650
  • Application For Prevention of Damage to Positive Displacement Pumps
  • For Use With Postive Displacement Pumps
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.