Skip Content

18 gal. Industrial/Commercial Wet/Dry Vacuum, 1.6 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

18 gal. Industrial/Commercial Wet/Dry Vacuum, 1.6 Peak HP, 120 Voltage

Price $1,020.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20X608
  • Mfr. Model # 20X608
  • UNSPSC # 47121604
  • Catalog Page # N/A
  • Shipping Weight 49.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1.6
  • Tank Size 18 gal.
  • Series Industrial/Commercial
  • Air Flow 108 cfm
  • Amps 8.6
  • Static Pressure 111"
  • Voltage 120
  • Watts 1032
  • Tank Material Polyurethane
  • Average Brush Life 800 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 10 ft.
  • Number of Motor Stages 2
  • Power Cord Length 25 ft.
  • Wet Capacity 13 gal.
  • Dry Capacity 18 gal.
  • Casters Yes
  • Filter Type Hydrophobic Media
  • Hz 60
  • Height 31"
  • Width 19"
  • Length 27"
  • Warranty 5 yr. on Power Head including Motor, Lifetime on Canister
  • Includes Hose, Plastic Wand, Extension Wand, Floor Tool, Crevice Tool, Squeegee Tool, Cartridge Filter, Paper Filter Bag
  • Standards CSA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.