Skip Content

V-Belt,Variable Speed,2322V541 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

V-Belt, Variable Speed, 2322V541

DAYTON

Price: $147.45 / each

Please sign in or register to access lists

  • Item # 3HEW6
  • Mfr. Model # 3HEW6
  • UNSPSC # 26111801
  • Catalog Page # 151
  • Shipping Weight 1.35 lbs.
Country of Origin JapanCountry of Origin is subject to change.

Technical Specs

  • ItemV-Belt
  • MaterialFlexible Top Fabric, Polyester Tensile Cords, Fiber Reinforced Body, Precision Molded Cogs
  • Belt TypeVariable Speed
  • Top Width1-7/16"
  • Industry Number2322V541
  • Outside Length54-3/4"
  • ConstructionCogged
  • ResistsOil, Heat
  • For Use WithSmaller Sheave With Wide Range Of Speed Controls
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Variable Speed V-Belts
Oil- and heat-resistant top cover for dimensional stability. Use with belt systems that have smaller pulleys, wide speed ranges, high-horsepower demands, or high-heat applications.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.