Skip Content

 
DAYTON CX V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON CX V-Belts

TM

Technical Specs

  • Item V-Belt 
  • Belt Type CX 
  • Number of Ribs
  • Top Width 7/8" 
  • Thickness 17/32" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
33 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
4FJ26
CX101
105"

$130.00 / each

Enter location to check availability
Catalog Page #  126 

Price $130.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX101
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 105"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ27
CX105
109"

$135.05 / each

Enter location to check availability
Catalog Page #  126 

Price $135.05 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX105
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 109"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ28
CX109
113"

$139.85 / each

Enter location to check availability
Catalog Page #  126 

Price $139.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX109
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 113"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXC9
CX111
115"

$152.50 / each

Enter location to check availability
Catalog Page #  126 

Price $152.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX111
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 115"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ29
CX112
116"

$143.65 / each

Enter location to check availability
Catalog Page #  126 

Price $143.65 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX112
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 116"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXD1
CX115
119"

$163.00 / each

Enter location to check availability
Catalog Page #  126 

Price $163.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX115
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 119"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ30
CX120
124"

$153.75 / each

Enter location to check availability
Catalog Page #  126 

Price $153.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX120
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 124"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXD2
CX123
127"

$171.25 / each

Enter location to check availability
Catalog Page #  126 

Price $171.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX123
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 127"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ31
CX128
132"

$164.50 / each

Enter location to check availability
Catalog Page #  126 

Price $164.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX128
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 132"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXD3
CX133
137"

$184.00 / each

Enter location to check availability
Catalog Page #  126 

Price $184.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX133
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 137"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ32
CX136
140"

$173.50 / each

Enter location to check availability
Catalog Page #  126 

Price $173.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX136
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 140"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ33
CX144
148"

$184.50 / each

Enter location to check availability
Catalog Page #  126 

Price $184.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX144
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 148"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ34
CX150
154"

$190.75 / each

Enter location to check availability
Catalog Page #  126 

Price $190.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX150
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 154"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ35
CX158
162"

$201.75 / each

Enter location to check availability
Catalog Page #  126 

Price $201.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX158
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 162"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ36
CX162
166"

$206.00 / each

Enter location to check availability
Catalog Page #  126 

Price $206.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX162
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 166"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ37
CX173
177"

$220.50 / each

Enter location to check availability
Catalog Page #  126 

Price $220.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX173
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 177"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ38
CX180
184"

$230.50 / each

Enter location to check availability
Catalog Page #  126 

Price $230.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX180
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 184"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXD4
CX187
191"

$260.00 / each

Enter location to check availability
Catalog Page #  126 

Price $260.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX187
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 191"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXD5
CX190
194"

$261.75 / each

Enter location to check availability
Catalog Page #  126 

Price $261.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX190
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 194"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ39
CX195
199"

$249.75 / each

Enter location to check availability
Catalog Page #  126 

Price $249.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX195
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 199"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ40
CX210
214"

$270.50 / each

Enter location to check availability
Catalog Page #  126 

Price $270.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX210
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 214"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXD6
CX225
227"

$327.00 / each

Enter location to check availability
Catalog Page #  126 

Price $327.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX225
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 227"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ41
CX240
242"

$303.00 / each

Enter location to check availability
Catalog Page #  126 

Price $303.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX240
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 242"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ43
CX51
55"

$69.05 / each

Enter location to check availability
Catalog Page #  126 

Price $69.05 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX51
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 55"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W533
CX55
59"

$71.30 / each

Enter location to check availability
Catalog Page #  126 

Price $71.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX55
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 59"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ44
CX60
64"

$80.90 / each

Enter location to check availability
Catalog Page #  126 

Price $80.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX60
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 64"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ45
CX68
72"

$91.35 / each

Enter location to check availability
Catalog Page #  126 

Price $91.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX68
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 72"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W534
CX70
74"

$91.15 / each

Enter location to check availability
Catalog Page #  126 

Price $91.15 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX70
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 74"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ46
CX75
79"

$98.35 / each

Enter location to check availability
Catalog Page #  126 

Price $98.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX75
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 79"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ47
CX81
85"

$105.95 / each

Enter location to check availability
Catalog Page #  126 

Price $105.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX81
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 85"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ48
CX85
89"

$107.55 / each

Enter location to check availability
Catalog Page #  126 

Price $107.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX85
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 89"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ49
CX90
94"

$116.50 / each

Enter location to check availability
Catalog Page #  126 

Price $116.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX90
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 94"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
4FJ50
CX96
100"

$123.45 / each

Enter location to check availability
Catalog Page #  126 

Price $123.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number CX96
  • Belt Type CX
  • Number of Ribs 1
  • Outside Length 100"
  • Top Width 7/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More