Skip Content

 
DAYTON BX V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON BX V-Belts

TM

Technical Specs

  • Item V-Belt 
  • Belt Type BX 
  • Number of Ribs
  • Top Width 21/32" 
  • Thickness 13/32" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
97 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
6L295
BX100
103"

$63.85 / each

Enter location to check availability
Catalog Page #  125 

Price $63.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX100
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 103"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3VU45
BX103
106"

$88.90 / each

Enter location to check availability
Catalog Page #  125 

Price $88.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX103
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 106"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L296
BX105
108"

$66.30 / each

Enter location to check availability
Catalog Page #  125 

Price $66.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX105
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 108"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXC6
BX106
109"

$73.15 / each

Enter location to check availability
Catalog Page #  125 

Price $73.15 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX106
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 109"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L297
BX108
111"

$69.95 / each

Enter location to check availability
Catalog Page #  125 

Price $69.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX108
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 111"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A137
BX112
115"

$71.60 / each

Enter location to check availability
Catalog Page #  125 

Price $71.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX112
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 115"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L298
BX113
116"

$74.35 / each

Enter location to check availability
Catalog Page #  125 

Price $74.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX113
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 116"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L299
BX115
118"

$74.95 / each

Enter location to check availability
Catalog Page #  125 

Price $74.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX115
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 118"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L300
BX116
119"

$73.45 / each

Enter location to check availability
Catalog Page #  125 

Price $73.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX116
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 119"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L301
BX120
123"

$75.70 / each

Enter location to check availability
Catalog Page #  125 

Price $75.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX120
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 123"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L302
BX124
127"

$78.25 / each

Enter location to check availability
Catalog Page #  125 

Price $78.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX124
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 127"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXC7
BX126
129"

$83.70 / each

Enter location to check availability
Catalog Page #  125 

Price $83.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX126
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 129"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L303
BX128
131"

$81.10 / each

Enter location to check availability
Catalog Page #  125 

Price $81.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX128
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 131"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L304
BX133
136"

$85.30 / each

Enter location to check availability
Catalog Page #  125 

Price $85.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX133
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 136"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L305
BX136
139"

$86.20 / each

Enter location to check availability
Catalog Page #  125 

Price $86.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX136
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 139"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L306
BX144
147"

$91.50 / each

Enter location to check availability
Catalog Page #  125 

Price $91.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX144
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 147"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L307
BX150
153"

$95.90 / each

Enter location to check availability
Catalog Page #  125 

Price $95.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX150
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 153"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L308
BX158
161"

$100.45 / each

Enter location to check availability
Catalog Page #  125 

Price $100.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX158
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 161"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L309
BX162
165"

$104.40 / each

Enter location to check availability
Catalog Page #  125 

Price $104.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX162
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 165"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L310
BX173
176"

$107.70 / each

Enter location to check availability
Catalog Page #  125 

Price $107.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX173
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 176"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L311
BX180
183"

$112.85 / each

Enter location to check availability
Catalog Page #  125 

Price $112.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX180
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 183"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L312
BX195
198"

$121.95 / each

Enter location to check availability
Catalog Page #  125 

Price $121.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX195
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 198"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L313
BX210
213"

$137.20 / each

Enter location to check availability
Catalog Page #  125 

Price $137.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX210
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 213"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXC8
BX225
226"

$160.75 / each

Enter location to check availability
Catalog Page #  125 

Price $160.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX225
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 226"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L314
BX240
241"

$151.50 / each

Enter location to check availability
Catalog Page #  125 

Price $151.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX240
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 241"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5TXL1
BX25
28"

$21.00 / each

Enter location to check availability
Catalog Page #  125 

Price $21.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX25
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 28"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5TXL2
BX27
30"

$24.98 / each

Enter location to check availability
Catalog Page #  125 

Price $24.98 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX27
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 30"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5TXL3
BX28
31"

$26.25 / each

Enter location to check availability
Catalog Page #  125 

Price $26.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX28
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 31"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5TXL4
BX29
32"

$24.46 / each

Enter location to check availability
Catalog Page #  125 

Price $24.46 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX29
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 32"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5TXL5
BX30
33"

$28.10 / each

Enter location to check availability
Catalog Page #  125 

Price $28.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX30
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 33"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5TXL6
BX31
34"

$25.50 / each

Enter location to check availability
Catalog Page #  125 

Price $25.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX31
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 34"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWZ8
BX32
35"

$26.25 / each

Enter location to check availability
Catalog Page #  125 

Price $26.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX32
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 35"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5TXL7
BX33
36"

$29.55 / each

Enter location to check availability
Catalog Page #  125 

Price $29.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX33
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 36"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWZ9
BX34
37"

$27.35 / each

Enter location to check availability
Catalog Page #  125 

Price $27.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX34
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 37"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L267
BX35
38"

$26.40 / each

Enter location to check availability
Catalog Page #  125 

Price $26.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX35
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 38"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A123
BX36
39"

$29.30 / each

Enter location to check availability
Catalog Page #  125 

Price $29.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX36
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 39"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXA1
BX37
40"

$30.65 / each

Enter location to check availability
Catalog Page #  125 

Price $30.65 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX37
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 40"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A124
BX38
41"

$28.45 / each

Enter location to check availability
Catalog Page #  125 

Price $28.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX38
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 41"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXA2
BX39
42"

$34.25 / each

Enter location to check availability
Catalog Page #  125 

Price $34.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX39
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 42"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXA3
BX40
43"

$32.35 / each

Enter location to check availability
Catalog Page #  125 

Price $32.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX40
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 43"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXA4
BX41
44"

$33.10 / each

Enter location to check availability
Catalog Page #  125 

Price $33.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX41
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 44"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A125
BX42
45"

$31.10 / each

Enter location to check availability
Catalog Page #  125 

Price $31.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX42
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 45"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXA5
BX43
46"

$34.40 / each

Enter location to check availability
Catalog Page #  125 

Price $34.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX43
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 46"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXA6
BX44
47"

$34.95 / each

Enter location to check availability
Catalog Page #  125 

Price $34.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX44
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 47"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5TXL8
BX45
48"

$38.10 / each

Enter location to check availability
Catalog Page #  125 

Price $38.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX45
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 48"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A126
BX46
49"

$33.55 / each

Enter location to check availability
Catalog Page #  125 

Price $33.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX46
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 49"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W529
BX47
50"

$35.00 / each

Enter location to check availability
Catalog Page #  125 

Price $35.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX47
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 50"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A127
BX48
51"

$34.55 / each

Enter location to check availability
Catalog Page #  125 

Price $34.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX48
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 51"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13W530
BX49
52"

$36.45 / each

Enter location to check availability
Catalog Page #  125 

Price $36.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX49
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 52"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L268
BX50
53"

$35.65 / each

Enter location to check availability
Catalog Page #  125 

Price $35.65 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX50
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 53"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L269
BX51
54"

$36.20 / each

Enter location to check availability
Catalog Page #  125 

Price $36.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX51
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 54"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L270
BX52
55"

$37.50 / each

Enter location to check availability
Catalog Page #  125 

Price $37.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX52
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 55"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L271
BX53
56"

$37.85 / each

Enter location to check availability
Catalog Page #  125 

Price $37.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX53
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 56"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L272
BX54
57"

$38.35 / each

Enter location to check availability
Catalog Page #  125 

Price $38.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX54
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 57"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A128
BX55
58"

$37.70 / each

Enter location to check availability
Catalog Page #  125 

Price $37.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX55
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 58"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A129
BX56
59"

$37.95 / each

Enter location to check availability
Catalog Page #  125 

Price $37.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX56
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 59"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L273
BX57
60"

$39.10 / each

Enter location to check availability
Catalog Page #  125 

Price $39.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX57
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 60"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L274
BX58
61"

$39.20 / each

Enter location to check availability
Catalog Page #  125 

Price $39.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX58
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 61"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L275
BX59
62"

$38.60 / each

Enter location to check availability
Catalog Page #  125 

Price $38.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX59
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 62"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A130
BX60
63"

$38.80 / each

Enter location to check availability
Catalog Page #  125 

Price $38.80 / each

Technical Specs

  • Item V-Belt
  • Industry Number BX60
  • Belt Type BX
  • Number of Ribs 1
  • Outside Length 63"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More