Skip Content

 
DAYTON B V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAYTON B V-Belts

TM

Technical Specs

  • Item V-Belt 
  • Belt Type
  • Number of Ribs
  • Top Width 21/32" 
  • Thickness 13/32" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Outside Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
151 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
5X480
B100
103"

$50.00 / each

Enter location to check availability
Catalog Page #  124 

Price $50.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number B100
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 103"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L216
B101
104"

$52.55 / each

Enter location to check availability
Catalog Page #  124 

Price $52.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number B101
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 104"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWH8
B102
105"

$56.20 / each

Enter location to check availability
Catalog Page #  124 

Price $56.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number B102
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 105"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5X481
B103
106"

$51.15 / each

Enter location to check availability
Catalog Page #  124 

Price $51.15 / each

Technical Specs

  • Item V-Belt
  • Industry Number B103
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 106"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWH9
B104
107"

$57.40 / each

Enter location to check availability
Catalog Page #  124 

Price $57.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number B104
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 107"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X650
B105
108"

$52.40 / each

Enter location to check availability
Catalog Page #  124 

Price $52.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number B105
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 108"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V798
B106
109"

$47.95 / each

Enter location to check availability
Catalog Page #  124 

Price $47.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number B106
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 109"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXD8
B107
110"

$58.95 / each

Enter location to check availability
Catalog Page #  124 

Price $58.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number B107
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 110"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5X482
B108
111"

$53.85 / each

Enter location to check availability
Catalog Page #  124 

Price $53.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number B108
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 111"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GXD9
B110
113"

$59.20 / each

Enter location to check availability
Catalog Page #  124 

Price $59.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number B110
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 113"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L217
B111
114"

$57.30 / each

Enter location to check availability
Catalog Page #  124 

Price $57.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number B111
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 114"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X353
B112
115"

$56.15 / each

Enter location to check availability
Catalog Page #  124 

Price $56.15 / each

Technical Specs

  • Item V-Belt
  • Industry Number B112
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 115"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWJ1
B114
117"

$63.40 / each

Enter location to check availability
Catalog Page #  124 

Price $63.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number B114
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 117"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWJ2
B115
118"

$61.60 / each

Enter location to check availability
Catalog Page #  124 

Price $61.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number B115
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 118"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A167
B116
119"

$57.90 / each

Enter location to check availability
Catalog Page #  124 

Price $57.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number B116
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 119"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWJ3
B117
120"

$64.85 / each

Enter location to check availability
Catalog Page #  124 

Price $64.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number B117
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 120"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWJ4
B118
121"

$62.90 / each

Enter location to check availability
Catalog Page #  124 

Price $62.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number B118
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 121"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X354
B120
123"

$59.30 / each

Enter location to check availability
Catalog Page #  124 

Price $59.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number B120
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 123"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWJ5
B122
125"

$66.85 / each

Enter location to check availability
Catalog Page #  124 

Price $66.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number B122
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 125"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWJ6
B123
126"

$65.20 / each

Enter location to check availability
Catalog Page #  124 

Price $65.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number B123
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 126"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A168
B124
127"

$61.75 / each

Enter location to check availability
Catalog Page #  124 

Price $61.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number B124
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 127"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWJ7
B126
129"

$66.85 / each

Enter location to check availability
Catalog Page #  124 

Price $66.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number B126
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 129"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X372
B128
131"

$63.55 / each

Enter location to check availability
Catalog Page #  124 

Price $63.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number B128
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 131"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWJ8
B130
133"

$69.45 / each

Enter location to check availability
Catalog Page #  124 

Price $69.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number B130
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 133"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWJ9
B131
134"

$72.75 / each

Enter location to check availability
Catalog Page #  124 

Price $72.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number B131
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 134"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A169
B133
136"

$66.55 / each

Enter location to check availability
Catalog Page #  124 

Price $66.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number B133
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 136"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWK1
B134
137"

$73.90 / each

Enter location to check availability
Catalog Page #  124 

Price $73.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number B134
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 137"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V799
B135
138"

$61.15 / each

Enter location to check availability
Catalog Page #  124 

Price $61.15 / each

Technical Specs

  • Item V-Belt
  • Industry Number B135
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 138"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5X483
B136
139"

$67.50 / each

Enter location to check availability
Catalog Page #  124 

Price $67.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number B136
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 139"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V801
B137
140"

$61.95 / each

Enter location to check availability
Catalog Page #  124 

Price $61.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number B137
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 140"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V802
B138
141"

$62.30 / each

Enter location to check availability
Catalog Page #  124 

Price $62.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number B138
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 141"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L218
B140
143"

$69.45 / each

Enter location to check availability
Catalog Page #  124 

Price $69.45 / each

Technical Specs

  • Item V-Belt
  • Industry Number B140
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 143"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V803
B141
144"

$63.70 / each

Enter location to check availability
Catalog Page #  124 

Price $63.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number B141
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 144"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWK2
B142
145"

$74.65 / each

Enter location to check availability
Catalog Page #  124 

Price $74.65 / each

Technical Specs

  • Item V-Belt
  • Industry Number B142
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 145"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X651
B144
147"

$71.35 / each

Enter location to check availability
Catalog Page #  124 

Price $71.35 / each

Technical Specs

  • Item V-Belt
  • Industry Number B144
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 147"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWK3
B147
150"

$80.25 / each

Enter location to check availability
Catalog Page #  124 

Price $80.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number B147
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 150"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L219
B148
151"

$75.65 / each

Enter location to check availability
Catalog Page #  124 

Price $75.65 / each

Technical Specs

  • Item V-Belt
  • Industry Number B148
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 151"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWK4
B149
152"

$81.25 / each

Enter location to check availability
Catalog Page #  124 

Price $81.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number B149
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 152"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L220
B150
153"

$76.55 / each

Enter location to check availability
Catalog Page #  124 

Price $76.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number B150
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 153"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWK5
B152
155"

$82.95 / each

Enter location to check availability
Catalog Page #  124 

Price $82.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number B152
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 155"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWK6
B153
156"

$82.95 / each

Enter location to check availability
Catalog Page #  124 

Price $82.95 / each

Technical Specs

  • Item V-Belt
  • Industry Number B153
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 156"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L221
B154
157"

$78.20 / each

Enter location to check availability
Catalog Page #  124 

Price $78.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number B154
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 157"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V804
B156
159"

$70.60 / each

Enter location to check availability
Catalog Page #  124 

Price $70.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number B156
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 159"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3X374
B158
161"

$77.60 / each

Enter location to check availability
Catalog Page #  124 

Price $77.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number B158
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 161"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V805
B160
163"

$72.25 / each

Enter location to check availability
Catalog Page #  124 

Price $72.25 / each

Technical Specs

  • Item V-Belt
  • Industry Number B160
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 163"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A170
B162
165"

$81.30 / each

Enter location to check availability
Catalog Page #  124 

Price $81.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number B162
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 165"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V806
B165
168"

$74.70 / each

Enter location to check availability
Catalog Page #  124 

Price $74.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number B165
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 168"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWK7
B168
171"

$89.40 / each

Enter location to check availability
Catalog Page #  124 

Price $89.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number B168
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 171"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V807
B170
173"

$76.75 / each

Enter location to check availability
Catalog Page #  124 

Price $76.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number B170
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 173"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V808
B172
175"

$77.85 / each

Enter location to check availability
Catalog Page #  124 

Price $77.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number B172
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 175"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
5X484
B173
176"

$85.40 / each

Enter location to check availability
Catalog Page #  124 

Price $85.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number B173
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 176"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWK8
B175
178"

$93.15 / each

Enter location to check availability
Catalog Page #  124 

Price $93.15 / each

Technical Specs

  • Item V-Belt
  • Industry Number B175
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 178"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A171
B180
183"

$91.65 / each

Enter location to check availability
Catalog Page #  124 

Price $91.65 / each

Technical Specs

  • Item V-Belt
  • Industry Number B180
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 183"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWK9
B185
188"

$99.00 / each

Enter location to check availability
Catalog Page #  124 

Price $99.00 / each

Technical Specs

  • Item V-Belt
  • Industry Number B185
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 188"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L222
B190
193"

$96.85 / each

Enter location to check availability
Catalog Page #  124 

Price $96.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number B190
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 193"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6A172
B195
198"

$99.10 / each

Enter location to check availability
Catalog Page #  124 

Price $99.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number B195
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 198"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L223
B205
208"

$106.75 / each

Enter location to check availability
Catalog Page #  124 

Price $106.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number B205
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 208"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
3GWL1
B206
209"

$107.55 / each

Enter location to check availability
Catalog Page #  124 

Price $107.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number B206
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 209"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
6L224
B210
213"

$105.40 / each

Enter location to check availability
Catalog Page #  124 

Price $105.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number B210
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 213"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V809
B224
225"

$101.10 / each

Enter location to check availability
Catalog Page #  124 

Price $101.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number B224
  • Belt Type B
  • Number of Ribs 1
  • Outside Length 225"
  • Top Width 21/32"
  • Thickness 13/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More